50136497
Leuze Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50136497

Leuze Sensors
In stock
Item Number
50136497
MFG Item Number
50136497
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
50136497
ACR 368i ADJ-M-102-W3, Vision Sensor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50136497
Item Number 50136497
Manufacturer Leuze
Family Series Leuze Sensors
Type Vision Sensor
Number of Horizontal Pixels 1,280 Pixels
Number of Vertical Pixels 1,024 Pixels
Chip CMOS
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Inputs/Outputs 4
Interface Type Ethernet, EtherNet IP, PROFINET, RS 232, RS 422
Number of Connections 3
Connection Type 12 Pin M12 Connector, 4 Pin M12 Connector, 5 Pin M12 Connector
Degree of Protection IP65, IP67
Operating Temperature 32-122 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved