05067
ABB Wire Duct
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05067

ABB Wire Duct
In stock
Item Number
05067
MFG Item Number
05067
This item cannot be canceled or returned
05067 is available to buy in increments of 32
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Series
Item #
05067
Wire Duct, 2-1/4in.x2-1/4in., Gray, Std

Series Information

Specifications

Specifications
Nominal Width 2.25 "
Height (exact in.) 2.25 "
Ships Factory Direct No
Manufacturer Part Number 05067
Item Number 05067
Manufacturer ABB
Family Series ABB Wire Duct
Color Gray
Length 2 m
Comments M050670000
Nominal Height 2.25 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved