832-1106/037-000/306-000
Wago Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

832-1106/037-000/306-000

Wago Terminals
In stock
Item Number
832-1106/037-000/306-000
MFG Item Number
832-1106/037-000/306-000
832-1106/037-000/306-000 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
832-1106/037-000/306-000
1-conductor female plug; 100pct.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 832-1106/037-000/306-000
Item Number 832-1106/037-000/306-000
Manufacturer Wago
Family Series Wago Terminals
Number of Ports 6
Wire Gauge Range 18-4 AWG
Wire Type Solid Wire, Stranded Wire
Max Voltage Rating 1,000 V
Color Light Gray
Housing Material Polybutylene Terephthalate
Max Working Temperature 246 °F
Approvals CSA, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved