A110W-30-11-80
ABB Contactors, A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A110W-30-11-80

ABB Contactors, A Series
In stock
Item Number
A110W-30-11-80
MFG Item Number
A110W-30-11-80
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, A Series
Item #
A110W-30-11-80
CONTACTOR

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 600 Amps
  • 2 or 3 Pole Configurations
  • 1NO & 1NC Aux. Contacts Std.
  • UL; CSA Approvals
ABB Welding Isolation contactors are suited to the rugged demands set forth by the automotive industry and are specifically designed for use in high current welding applications. ABB is the leading contactor supplier for automotive welding applications.

  • Unique Contact Design Assures Reliable and Safe Operation
  • Operates Over an Extended Range of 85%~110% of Rated Control Voltage

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A110W-30-11-80
Item Number A110W-30-11-80
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Nominal Coil Voltage 240 VAC
Coil Voltage 230-240 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Current Rating 140 A
Making Capacity 1,320 A
Breaking Capacity 880 A
Withstand Current (RMS) 2,500 A
Overload Current 500 A for 30 s
Termination Screw
Approvals CSA, UL
Net Weight 4.47 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved