The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS355-03U-05A6-4B063F278
ABB Drives, ACS355 Series
In stock
Item Number
ACS355-03U-05A6-4B063F278
MFG Item Number
ACS355-03U-05A6-4+B063+F278
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
ACS355-03U-05A6-4B063F278
Drive, AC, 3HP, 480V, 5.6A, CT, N4X
ACS355 Series Information
Machinery Drive Sensorless Vector Control 0.5 to 15hp 240V, 1 & 3‑Phase 0.5 to 30hp 480V, 3‑Phase IP20 Open Vent Protection The ABB ACS355 machinery drive is designed for the OEM machine‑building sector and engineered to be the fastest drive in terms of installation and set‑up. The ACS355 is user‑friendly, yet provide high application flexibility. Typical applications include food & beverage, material handling, printing, rubber & plastics and woodworking applications.
FlashDrop ‑ Fast parameter set‑up Sequence programming Optimized interfaces for users and machines Unified height and depth Coated boards as standard Built‑in brake chopper as standard Built‑in EMC filter for 2nd environment UL, cUL and CE approved
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS355-03U-05A6-4+B063+F278
Item Number
ACS355-03U-05A6-4B063F278
Manufacturer
ABB
Product Series
ACS355
Family Series
ABB Drives, ACS355 Series
Input Phase
3
HP (Constant Torque Rating)
3 hp
Amps (Constant Torque Rating)
5.6 A
Braking Type
DC Injection, Dynamic Braking Transistor Included
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
IP Rating
IP66
NEMA Rating
NEMA 4X
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Input Range Voltage (AC)
380-480 VAC
Max Frequency
600 Hz
Package
ACS350R1IP66
Frame Size
R1-4X
Enclosure
R1-4X
Dynamic Braking Trans
Included
Comments
Advanced Control Panel includes a display capable of displaying 3 values.
Depth
11.06 "
Width
7.68 "
Height
12.01 "
Net Weight
16.98 lbs
Gross Weight
26.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved