ACS355-03U-12A5-4J400N826
ABB Drives, ACS355 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS355-03U-12A5-4J400N826

ABB Drives, ACS355 Series
In stock
Item Number
ACS355-03U-12A5-4J400N826
MFG Item Number
ACS355-03U-12A5-4J400N826
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, ACS355 Series
Item #
ACS355-03U-12A5-4J400N826
Drive, AC, 5HP, 480V, 8.8A, CT, OP

ACS355 Series Information

  • Machinery Drive
  • Sensorless Vector Control
  • 0.5 to 15hp 240V, 1 & 3‑Phase
  • 0.5 to 30hp 480V, 3‑Phase
  • IP20 Open Vent Protection
The ABB ACS355 machinery drive is designed for the OEM machine‑building sector and engineered to be the fastest drive in terms of installation and set‑up. The ACS355 is user‑friendly, yet provide high application flexibility. Typical applications include food & beverage, material handling, printing, rubber & plastics and woodworking applications.
  • FlashDrop ‑ Fast parameter set‑up
  • Sequence programming
  • Optimized interfaces for users and machines
  • Unified height and depth
  • Coated boards as standard
  • Built‑in brake chopper as standard
  • Built‑in EMC filter for 2nd environment
  • UL, cUL and CE approved

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS355-03U-12A5-4J400N826
Item Number ACS355-03U-12A5-4J400N826
Manufacturer ABB
Product Series ACS355
Family Series ABB Drives, ACS355 Series
Input Phase 3
HP (Constant Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 12.5 A
Braking Type DC Injection, Dynamic Braking Transistor Included
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 600 Hz
Frame Size R3
Enclosure R3
Dynamic Braking Trans Included
Depth 6.65 "
Width 6.65 "
Height 9.29 "
Net Weight 10 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved