CA701-15
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA701-15

Altech Terminal Blocks
In stock
Item Number
CA701-15
MFG Item Number
CA701-15
CA701-15 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
CA701-15
TS35x15mm DIN Rail [24]

Series Information

Specifications

Specifications
Channel Width 27 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number CA701-15
Item Number CA701-15
Manufacturer Altech
Family Series Altech Terminal Blocks
Length 1 m
Width (mm) 35 mm
Perforated No
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved