The store will not work correctly when cookies are disabled.
LP-843
Meltric Plugs & Receptacles
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
Lockout Pin (Requires Padlockable
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LP-843 |
Item Number |
LP-843 |
Manufacturer |
Meltric |
Family Series |
Meltric Plugs & Receptacles |
Plug and Receptacle Type |
Pin and Sleeve |
Accessory Type |
Lock Pin |
Comments |
Lock Pin Metal Size 1,2,3,4,5,6,7 |
Net Weight |
0.065 lbs |
Gross Weight |
0.0765 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved