The store will not work correctly when cookies are disabled.
CSCWM12-7-10
Turck Cordsets, MultiFast Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, MultiFast Series
MultiFast Series Information
- M23 and M27 threaded connectors
- M23 available in 12, 16 and 19‑pin
- M27 available in 26 and 28‑pin
- Up to 9 Amps, 300 Volts rated
- High density
- IEC IP67 protection
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U-48036 |
Item Number |
CSCWM12-7-10 |
Manufacturer |
Turck |
Product Series |
MultiFast |
Family Series |
Turck Cordsets, MultiFast Series |
Cable Type |
PLTC, PVC |
Number of Pins |
12 |
Connector Type |
Right Angle Plug |
Connector Configuration |
Male to Flying Leads |
Maximum Voltage |
300 V |
Cable Color |
Yellow |
Current Rating |
6 A |
Connector Size |
M23 x 1.00 |
Length |
10 m |
Connector Class |
Micro (M23) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
Drain Wire/Foil |
Number of Wires |
7 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
Temperature Range (C) |
-40-105 °C |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
M23 |
Side 1 Angle |
Right Angle |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
2.8 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved