FL1233
Pizzato Limit Switches, FL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FL1233

Pizzato Limit Switches, FL Series
In stock
Item Number
FL1233
MFG Item Number
FL 1233
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FL Series
Item #
FL1233
Limit switch with adjustable square

FL Series Information

  • Metal Housing, Three Conduit Entries
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FL 1233
Item Number FL1233
Manufacturer Pizzato
Product Series FL
Family Series Pizzato Limit Switches, FL Series
Contacts 2NO
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 6 A
Contact Rating (250 VDC) 0.4 A
Conduit Fitting PG 13.5
Housing Material Metal
Indicator No
IEC Protection Rating IP67
NEMA Rating NEMA 4X, NEMA 12, NEMA 13
Approvals CE, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved