The store will not work correctly when cookies are disabled.
FP1878-E7M2K60
In stock
Item Number
FP1878-E7M2K60
MFG Item Number
FP 1878-E7M2K60
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Rope safety switch with reset for
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FP 1878-E7M2K60 |
Item Number |
FP1878-E7M2K60 |
Manufacturer |
Pizzato |
Family Series |
Pizzato Safety Switches |
Rope Span (2 switches) |
24 m |
Rope Span (1 switch) |
18 m |
Housing |
Technopolymer |
LED Indication |
No |
E-STOP |
Yes |
Conduit Entries |
M20 x 1.5 |
Contact Type |
1NO/1NC |
Voltage |
500 VAC |
Approvals |
CCC, CE, cULus, EAC |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved