L70QS070
Littelfuse Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L70QS070

Littelfuse Fuses
In stock
Item Number
L70QS070
MFG Item Number
L70QS070
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
L70QS070
FUS 700V SEMICONDUCTOR 70A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L70QS070
Item Number L70QS070
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Current Rating 70 A
Voltage (AC) 700 VAC
Voltage (DC) 700 VDC
Characteristic Very Fast Acting
Package Type Center Bolted
Interrupt Rating 200 kA @ 700 V
Trip Indicator No
Alarm Contact No
Width (mm) 25.4 mm
Length (mm) 25.4 mm
Depth (mm) 111.13 mm
Approvals CE, cUR, UR
RoHS Yes
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved