The store will not work correctly when cookies are disabled.
-
Item Number
AF09-30-10-11
MFG Item Number
AF09-30-10-11
Product Description
Contactor, 3-P N/O, 24-60AC/20-60DC,
Specifications
Specifications
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
25 A |
UL Motor Switching (AC3) |
9 A |
Max HP 115V 1PH |
0.75 hp |
Max HP 230/240V 1PH |
1.5 hp |
Max HP 230/240V 3PH |
2 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OT63B2A1-180
Product Description
Disconnect Switch Kit, 3-Pole, 80A,
Specifications
Specifications
Poles |
3 |
Current Rating |
63 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OHB125J10B
Product Description
Pistol Handle, Red/Blk, 125mm Long,
Specifications
Specifications
Shaft Size |
0.39 " |
Handle Length |
4.92 " |
Padlockable |
No |
Color |
Black |
Defeatable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OXP10X225
ABB Disconnect Switches, OHB Series
MFG Item Number
OXP10X225
Product Description
Operating Shaft, 10mmSq x 225mm,
Specifications
Specifications
Type |
Operating Shaft |
For Use With |
Pistol Handle |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MS116-6.3
ABB Manual Motor Protectors, MS Series
MFG Item Number
MS116-6.3
Product Description
Manual Motor Protector, 4.0-6.3A,
Specifications
Specifications
Operating Current |
16 A |
IP Rating |
IP20 |
HP 120V 1PH |
0.25 hp |
HP 230/240V 1PH |
0.5 hp |
HP 230/240V 3PH |
1.5 hp |
HP 460/480V 3PH |
3 hp |
HP 575/600V 3PH |
5 hp |
Phase |
1, 3 |
Poles |
3 |
Trip Class |
Class 10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Auxiliary Contact, 1NO&1NC, Right
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OHYS2AJ1
ABB Industrial Accessories, OHY Series
Product Description
Selector Handle, Red/Ylw
Specifications
Specifications
Shaft Size |
0.24 " |
Padlockable |
Yes |
Color |
Red, Yellow |
Defeatable |
No |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
B6-30-10-84
Product Description
Mini Contactor, 3-P N/O, 120VAC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
110-120 VAC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
12 A |
UL Motor Switching (AC3) |
6.8 A |
Max HP 120V 1PH |
0.5 hp |
Max HP 230/240V 1PH |
1 hp |
Max HP 200/208V 3PH |
1 hp |
Max HP 230/240V 3PH |
2 hp |
Max HP 460/480V 3PH |
3 hp |
Max HP 575/600V 3PH |
1 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MS116-16
ABB Manual Motor Protectors, MS Series
Product Description
Manual Motor Protector, 10-16A,
Specifications
Specifications
Operating Current |
16 A |
IP Rating |
IP20 |
HP 120V 1PH |
1 hp |
HP 230/240V 1PH |
2 hp |
HP 230/240V 3PH |
5 hp |
HP 460/480V 3PH |
10 hp |
HP 575/600V 3PH |
10 hp |
Phase |
1, 3 |
Poles |
3 |
Trip Class |
Class 10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Auxiliary Contact Block, 1NO/1NC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved