The store will not work correctly when cookies are disabled.
-
MFG Item Number
LS45M51B11
Product Description
LIMIT SWITCH
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Hazardous Location Rated |
No |
Housing Material |
Aluminum |
Indicator |
No |
IEC Protection Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LS35P51B11
Product Description
LIMIT SW, 30MM ROLL LEVER
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
6 A |
Contact Rating (125 VDC) |
0.55 A |
Contact Rating (250 VDC) |
0.4 A |
Contact Rating (480 VAC) |
4 A |
Housing Material |
Plastic |
IEC Protection Rating |
IP65 |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LS45M21B11
Product Description
LIMIT SWITCH 40MM COIL
Specifications
Specifications
Contacts |
1NO, 1NC |
Housing Material |
Metal |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LS35P41B11
Product Description
LIMIT SWITCH, 18mm DIA ROLLER LEVER
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
6 A |
Contact Rating (125 VDC) |
0.55 A |
Contact Rating (250 VDC) |
0.4 A |
Contact Rating (480 VAC) |
4 A |
Housing Material |
Plastic |
IEC Protection Rating |
IP65 |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LS45M52B11
Product Description
LIMIT SWITCH
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
6 A |
Contact Rating (125 VDC) |
0.55 A |
Contact Rating (250 VDC) |
0.4 A |
Contact Rating (480 VAC) |
4 A |
Housing Material |
Metal |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LS20M42B11-U02
MFG Item Number
LS20M42B11-U02
Product Description
LMT SW MIN 20MM MOUNT 14 STEEL RLLR
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
6 A |
Contact Rating (125 VDC) |
0.55 A |
Contact Rating (250 VAC) |
3 A |
Contact Rating (250 VDC) |
0.27 A |
Housing Material |
Metal |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LS31P31B11
Product Description
30MM LIMIT SW PLASTI
Specifications
Specifications
Actuator Type |
Lever or Roller |
Contacts |
1NO/1NC |
Housing Material |
Plastic |
IEC Protection Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LS31P41B11
Product Description
LIMIT SWITCH PLASTIC CASE IP65 30DE
Specifications
Specifications
Contacts |
1NO/1NC |
Housing Material |
Plastic |
IEC Protection Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LS35M41B11
Product Description
LMT SW 30MM PLSTC RL
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
6 A |
Contact Rating (125 VDC) |
0.55 A |
Contact Rating (250 VDC) |
0.4 A |
Contact Rating (480 VAC) |
4 A |
Housing Material |
Metal |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LS35P10B11
Product Description
LIMIT SWITCH, PLAIN PLASTIC PLUNGER
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
6 A |
Contact Rating (125 VDC) |
0.55 A |
Contact Rating (250 VDC) |
0.4 A |
Contact Rating (480 VAC) |
4 A |
Housing Material |
Plastic |
IEC Protection Rating |
IP65 |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Switches
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved