The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Acme Electric
-
T-1-81049
Acme Electric Transformers, Buck Boost Series
Product Description
Transformer, 150VA, 1Ph, Enclosed,
Specifications
Specifications
Phase |
1 |
Type |
Autotransformer |
VA Rating |
150 VA |
Enclosed |
Yes |
Mounting |
Wall |
NEMA Rating |
NEMA 3R |
Termination |
Wire Leads |
Insulation Class |
Class H |
Temperature Rise (F) |
176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T-1-81047
Acme Electric Transformers, Buck Boost Series
Product Description
Transformer, 50VA, 1Ph, Enclosed,
Specifications
Specifications
Phase |
1 |
Type |
Autotransformer |
VA Rating |
50 VA |
Enclosed |
Yes |
Mounting |
Wall |
NEMA Rating |
NEMA 3R |
Termination |
Wire Leads |
Insulation Class |
Class H |
Temperature Rise (F) |
176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TB500N008F0
Product Description
Transformer, ICT .500KVA 240X480-120
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
500 VA |
Enclosed |
No |
Primary Fuseholder |
Optional |
Secondary Fuseholder |
Included |
Mounting |
Plate |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T-1-53004
Acme Electric Transformers, T Series
Product Description
Transformer, 50VA, 1Ph, Enclosed,
Specifications
Specifications
Phase |
1 |
Type |
Distribution |
VA Rating |
50 VA |
Enclosed |
Yes |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Not Available |
Mounting |
Wall |
NEMA Rating |
NEMA 3R |
Insulation Class |
Class B |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TB1000N008F0
Product Description
Transformer, ICT 1KVA 240X480-120
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
1,000 VA |
Enclosed |
No |
Primary Fuseholder |
Optional |
Secondary Fuseholder |
Included |
Mounting |
Plate |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Transformer, 2KVA, 1Ph, Enclosed,
Specifications
Specifications
Phase |
1 |
Type |
Distribution |
VA Rating |
2,000 VA |
Enclosed |
Yes |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Not Available |
Mounting |
Wall |
NEMA Rating |
NEMA 3R |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DMP1-1204
Acme Electric Power Supplies, DM Series
Product Description
Power Supply, 12VDC, 4A, 1PH, 50W,
Specifications
Specifications
Power |
60 W |
Input Voltage (AC) |
90-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
10-14 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
83 % |
Operating Temperature |
14-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AE01-0350
Acme Electric Transformers, AE Series
Product Description
TRANSFORMER 350VA 1PH OPEN
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
350 VA |
Secondary Voltage |
24 V |
Enclosed |
No |
Primary Fuseholder |
Optional |
Secondary Fuseholder |
Optional |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AE01-0750
Acme Electric Transformers, AE Series
Product Description
TRANSFORMER 750VA 1PH OPEN
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
750 VA |
Secondary Voltage |
24 V |
Enclosed |
No |
Primary Fuseholder |
Optional |
Secondary Fuseholder |
Optional |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T-1-11684
Acme Electric Transformers, Buck Boost Series
Product Description
Transformer, 1.5KVA, 1Ph, Enclosed,
Specifications
Specifications
Phase |
1 |
Type |
Autotransformer |
VA Rating |
1,500 VA |
Enclosed |
Yes |
Mounting |
Wall |
NEMA Rating |
NEMA 3R |
Termination |
Wire Leads |
Insulation Class |
Class H |
Temperature Rise (F) |
239 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved