The store will not work correctly when cookies are disabled.
-
Product Description
DMM Model 5212 (TRMS, 4000-cts, NCV,
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
600 VDC |
True RMS |
Yes |
Max Current (AC) |
4 A |
Max Current (DC) |
10 A |
Max Resistance |
40 MOhm |
Capacitance |
100 µF |
NIST Certified |
No |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DMM Model 5217 (TRMS, 6000-cts, NCV,
Specifications
Specifications
Max Voltage (AC) |
750 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
6 A |
Max Current (DC) |
10 A |
Max Resistance |
60 MOhm |
Frequency |
1 kHz |
Capacitance |
100 µF |
NIST Certified |
No |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 5, 0.5A, 600V, 10 x
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 5, 0.5A, 250V, 5 x
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
5 mm |
Body Length (mm) |
20 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 10, 10A, 600V, 6 x
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
6 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 5, 10A, 250V, 5 x
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 3, 0.1A, 660V, 6 x
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
660 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
6 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 1, 2.5A, 1200V, 8 x
Specifications
Specifications
Current Rating |
2.5 A |
Voltage (AC) |
1,200 VAC |
Voltage (DC) |
1,200 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
8 mm |
Body Length (mm) |
50 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 3, 0.1A, 380V, 5 x
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
380 VAC |
Voltage (DC) |
380 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
5 mm |
Body Length (mm) |
20 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 5, 2A (250V) FA for
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved