The store will not work correctly when cookies are disabled.
-
Product Description
Duct, Gray, 35.5x48mmx2M
-
MFG Item Number
CDL4USPACER
Product Description
Empty spacer for CDL4U
-
Product Description
Internal Jumper, 4-P, 6mm C-C,
Specifications
Specifications
Type |
Internal |
Number of Pieces |
1 |
Number of Poles |
4 |
-
CDTTU/BL
Altech Terminal Blocks, Disconnect Series
Product Description
Disconnect Terminal, Slide
Specifications
Specifications
Type |
Disconnect Block |
Number of Circuits |
1 |
Spacing |
8 mm |
UL Current |
41 A |
UL Voltage |
600 VAC |
CSA Current |
41 A |
CSA Voltage |
600 VAC |
Color |
Black |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
-
Product Description
Protective Cover 2 Terminal
-
MFG Item Number
CA514/3-2
Product Description
External Ring Jumper
Specifications
Specifications
Type |
Ring |
Number of Pieces |
1 |
Number of Poles |
2 |
-
Product Description
LED Bulb, BA9S, 110 V, Red
Specifications
Specifications
Type |
LED Bulb |
For Use With |
22 mm Push Button Accessories |
Color |
Red |
-
Product Description
15 Pitch 3 Way Link
Specifications
Specifications
Type |
Comb |
Number of Pieces |
1 |
Number of Poles |
3 |
-
3Z25UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 3P Z TRP 25A UL
Specifications
Specifications
Poles |
3 |
Current Rating |
25 A |
Max Voltage |
480 VAC |
Protection |
Motor |
Trip Curve |
Z |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
508 |
CSA Standard |
22.2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
Optional |
-
Product Description
Hole Plug, 22mm, Black
Specifications
Specifications
Type |
Blanking Plug |
For Use With |
22.5 mm Holes |
Color |
Black |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
Minimum Cable Diameter (mm)
Minimum Cable Diameter (in)
Maximum Cable Diameter (in)
Maximum Cable Diameter (mm)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved