The store will not work correctly when cookies are disabled.
-
5308951
Altech Cable Entries, Polyamide Series
Product Description
Cable Gland, M16, 3.5-10mm Cable
Specifications
Specifications
Hub Size |
M16 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.138 " |
Maximum Cable Diameter (in) |
0.394 " |
Minimum Cable Diameter (mm) |
3.51 mm |
Maximum Cable Diameter (mm) |
10.01 mm |
Cable Diameter (in) |
0.14-0.39 " |
Cable Diameter (mm) |
3.51-10.01 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
40.010
Altech Terminal Blocks, EUROSTRIP Series
Product Description
TERM BLK TS1.5/10WP EURO 10 POLES
Specifications
Specifications
Number of Poles |
10 |
Connection Type |
Screw Clamp |
UL Current |
20 A |
UL Voltage |
300 VAC |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
IEC Current |
18 A |
Spacing Ctr. - Ctr. |
8 mm |
Color |
White |
Mounting Type |
Panel Mount |
Mounting Hole Diameter |
0.11 " |
Raised Mounting |
No |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HE4WPR/06
Product Description
Eurostrip, 6 pole, 10mm spacing flat
Specifications
Specifications
Number of Poles |
6 |
Connection Type |
Screw Clamp |
UL Current |
30 A |
UL Voltage |
300 VAC |
IEC Current |
10 A |
Spacing Ctr. - Ctr. |
10 mm |
Color |
White |
Mounting Type |
Panel Mount |
Mounting Hole Diameter |
0.14 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3BU2R
Altech Circuit Breakers, R Series
Product Description
Circuit Breaker, 3-P, 2A/480V, B,
Specifications
Specifications
Poles |
3 |
Current Rating |
2 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
B |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
No |
-
CF4U
Altech Terminal Blocks
Product Description
Fusible Terminal Block, 8mm, 10A
Specifications
Specifications
Type |
Fuse Block |
UL Current |
10 A |
UL Voltage |
600 VAC |
CSA Current |
10 A |
CSA Voltage |
600 VAC |
IEC Current |
6.3 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3D15UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 3P D TRP 15A UL
Specifications
Specifications
Poles |
3 |
Current Rating |
15 A |
Max Voltage |
480 VAC |
Protection |
Motor |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
508 |
CSA Standard |
22.2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1C05UM
Altech Circuit Breakers, V-EA Series
Product Description
508 480Y/277AC Breaker 1P C TRP .5A UL
Specifications
Specifications
Poles |
1 |
Current Rating |
0.5 A |
Max Voltage |
480 VAC |
Protection |
Motor |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
508 |
CSA Standard |
22.2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
No |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CGT4N
Altech Terminal Blocks, Ground Series
Product Description
Ground Terminal, 20A/600V
Specifications
Specifications
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
6 mm |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KUE340
Altech Disconnect Switches, KU Series
Product Description
Disconnect Switch, 3-P, 40A/600VAC,
Specifications
Specifications
Poles |
3 |
Current Rating |
40 A |
Voltage AC |
600 VAC |
Operator Type |
Toggle |
Mounting |
Panel |
UL Class |
UL508 |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1B5UR
Altech Circuit Breakers, UR Series
Product Description
1077 480Y/277AC Breaker 1P B TRP 5A UL
Specifications
Specifications
Poles |
1 |
Current Rating |
5 A |
Max Voltage |
277 VAC |
Protection |
Supplemental |
Trip Curve |
B |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
Neutral Pole |
Optional |
kAIC @ 277 VAC |
10 |
Terminal Type |
Box Clamp / Ring Tongue |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved