The store will not work correctly when cookies are disabled.
-
MFG Item Number
EP2.5/4UN/BL
Product Description
End Plate, Black
Specifications
Specifications
Connection Type |
Set Screws |
Style |
Low Profile |
Composition |
Non-Metallic |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Internal Jumper, 3-P, 6mm C-C,
Specifications
Specifications
Type |
Internal |
Number of Pieces |
1 |
Number of Poles |
3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DDFL4U(E)/24
Product Description
Fuse Term, Dbl Lvl with LED 5x20&25,
Specifications
Specifications
Type |
Fuse Holder Block |
Number of Circuits |
2 |
Spacing |
8 mm |
UL Voltage |
600 VAC |
CSA Voltage |
600 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5308901
Altech Cable Entries, 5308 Series
Product Description
Cable Gland, 1/2in.NPT, 5-12mm, LtGray
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.203 " |
Maximum Cable Diameter (in) |
0.469 " |
Minimum Cable Diameter (mm) |
5.16 mm |
Maximum Cable Diameter (mm) |
11.91 mm |
Cable Diameter (in) |
0.2-0.47 " |
Cable Diameter (mm) |
5.16-11.91 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5306013
Altech Cable Entries, LTSR Series
Product Description
Cable Gland, PG13.5, 5.5-12mm Cable
Specifications
Specifications
Hub Size |
PG13.5 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.217 " |
Maximum Cable Diameter (in) |
0.472 " |
Minimum Cable Diameter (mm) |
5.51 mm |
Maximum Cable Diameter (mm) |
11.99 mm |
Cable Diameter (in) |
0.22-0.47 " |
Cable Diameter (mm) |
5.51-11.99 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5308906
Altech Cable Entries, 5308 Series
Product Description
Cable Gland, 3/4in.NPT, 7-16mm Cable
Specifications
Specifications
Hub Size |
3/4 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.281 " |
Maximum Cable Diameter (in) |
0.625 " |
Minimum Cable Diameter (mm) |
7.14 mm |
Maximum Cable Diameter (mm) |
15.88 mm |
Cable Diameter (in) |
0.28-0.63 " |
Cable Diameter (mm) |
7.14-15.88 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5308713
Altech Cable Entries, 5308 Series
Product Description
Cable Gland, PG13.5, 5-12mm Cable
Specifications
Specifications
Hub Size |
PG13.5 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.197 " |
Maximum Cable Diameter (in) |
0.472 " |
Minimum Cable Diameter (mm) |
5 mm |
Maximum Cable Diameter (mm) |
11.99 mm |
Cable Diameter (in) |
0.2-0.47 " |
Cable Diameter (mm) |
5-11.99 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5308900
Altech Cable Entries, 5308 Series
Product Description
Cable Gland, 3/8in.NPT, 2.5-8mm, Lt Gr
Specifications
Specifications
Hub Size |
3/8 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.67 " |
Maximum Cable Diameter (in) |
1.34 " |
Minimum Cable Diameter (mm) |
17.02 mm |
Maximum Cable Diameter (mm) |
34.04 mm |
Cable Diameter (in) |
0.67-1.34 " |
Cable Diameter (mm) |
17.02-34.04 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5308950
Altech Cable Entries, Polyamide Series
Product Description
Cable Gland, M12, 2.5-6.5mm Cable
Specifications
Specifications
Hub Size |
M12 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.098 " |
Maximum Cable Diameter (in) |
0.256 " |
Minimum Cable Diameter (mm) |
2.49 mm |
Maximum Cable Diameter (mm) |
6.5 mm |
Cable Diameter (in) |
0.1-0.26 " |
Cable Diameter (mm) |
2.49-6.5 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5308951
Altech Cable Entries, Polyamide Series
Product Description
Cable Gland, M16, 3.5-10mm Cable
Specifications
Specifications
Hub Size |
M16 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.138 " |
Maximum Cable Diameter (in) |
0.394 " |
Minimum Cable Diameter (mm) |
3.51 mm |
Maximum Cable Diameter (mm) |
10.01 mm |
Cable Diameter (in) |
0.14-0.39 " |
Cable Diameter (mm) |
3.51-10.01 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved