Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 24975

Set Ascending Direction
  1. 1D10UL
    1D10UL
    Altech Circuit Breakers, UL Series
    Item Number
    1D10UL
    MFG Item Number
    1D10UL
    Series
    UL
    Product Description
    489 480Y/277AC Breaker 1P D TRP 10A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 10 A
    Max Voltage 277 VAC
    Protection Branch Circuit
    Trip Curve D
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    Neutral Pole Optional
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 10
    Terminal Type Box Clamp / Ring Tongue
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 2511121/1M
    2511121/1M
    Altech Terminal Blocks
    Item Number
    2511121/1M
    MFG Item Number
    2511121/1M
    Product Description
    DIN Rail, 25mmx7.5mmx1 Meter, Perf,
    Specifications
    Specifications
    Length 1 m
    Width (mm) 35 mm
    Perforated Yes
    Composition Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 1D20UL
    1D20UL
    Altech Circuit Breakers, UL Series
    Item Number
    1D20UL
    MFG Item Number
    1D20UL
    Series
    UL
    Product Description
    489 480Y/277AC Breaker 1P D TRP 20A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 20 A
    Max Voltage 277 VAC
    Protection Branch Circuit
    Trip Curve D
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    Neutral Pole Optional
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 10
    Terminal Type Box Clamp / Ring Tongue
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 1D15UL
    1D15UL
    Altech Circuit Breakers, UL Series
    Item Number
    1D15UL
    MFG Item Number
    1D15UL
    Series
    UL
    Product Description
    489 480Y/277AC Breaker 1P D TRP 15A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 15 A
    Max Voltage 277 VAC
    Protection Branch Circuit
    Trip Curve D
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 489
    Neutral Pole Optional
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 10
    Terminal Type Box Clamp / Ring Tongue
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 5308942
    5308942
    Altech Cable Entries, 5308 Series
    Item Number
    5308942
    MFG Item Number
    5308942
    Series
    5308
    Product Description
    Cable Gland, M20, 7-14mm Dia, Black
    Specifications
    Specifications
    Hub Size M20
    Number of Cables 1
    Cable Style Round
    Angle Straight
    Split Frame No
    Minimum Cable Diameter (in) 0.281 "
    Maximum Cable Diameter (in) 0.547 "
    Minimum Cable Diameter (mm) 7.14 mm
    Maximum Cable Diameter (mm) 13.89 mm
    Cable Diameter (in) 0.28-0.55 "
    Cable Diameter (mm) 7.14-13.89 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Non-Metallic
    IP Rating IP68
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 1B10UR
    1B10UR
    Altech Circuit Breakers, UR Series
    Item Number
    1B10UR
    MFG Item Number
    1B10UR
    Series
    UR
    Product Description
    1077 480Y/277AC Breaker 1P B TRP 10A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 10 A
    Max Voltage 277 VAC
    Protection Supplemental
    Trip Curve B
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    Neutral Pole Optional
    kAIC @ 277 VAC 10
    Terminal Type Box Clamp / Ring Tongue
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CTS2.5U-N
    CTS2.5U-N
    Altech Terminal Blocks, Feed Through Series
    Item Number
    CTS2.5U-N
    MFG Item Number
    CTS2.5U-N
    Series
    Feed Through
    Product Description
    Terminal Block, 5mm, 20A, Gry, Screw
    Specifications
    Specifications
    Type Standard Block
    Number of Circuits 1
    Spacing 5 mm
    UL Current 20 A
    UL Voltage 600 VAC
    CSA Current 25 A
    CSA Voltage 600 VAC
    Color Gray
    Mounting Type DIN Rail
    Fuse Size N/A
    Test Socket(s) No
    Partition Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 2511120
    2511120
    Altech Terminal Blocks
    Item Number
    2511120
    MFG Item Number
    2511120
    Product Description
    DIN Rail, 35mmx7.5mmx2 Meter, Perf,
    Specifications
    Specifications
    Length 2 m
    Width (mm) 35 mm
    Perforated Yes
    Composition Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 2D2UR
    2D2UR
    Altech Circuit Breakers, UR Series
    Item Number
    2D2UR
    MFG Item Number
    2D2UR
    Series
    UR
    Product Description
    1077 480Y/277AC Breaker 2P D TRP 2A UL
    Specifications
    Specifications
    Poles 2
    Current Rating 2 A
    Max Voltage 480 VAC
    Protection Supplemental
    Trip Curve D
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    Neutral Pole Optional
    kAIC @ 277/480 VAC 10
    Terminal Type Box Clamp / Ring Tongue
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1D30UM
    1D30UM
    Altech Circuit Breakers, V-EA Series
    Item Number
    1D30UM
    MFG Item Number
    1D30UM
    Series
    V-EA
    Product Description
    508 480Y/277AC Breaker 1P D TRP 30A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 30 A
    Max Voltage 480 VAC
    Protection Motor
    Trip Curve D
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 508
    CSA Standard 22.2
    Neutral Pole No
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch No
    Busbar Optional