The store will not work correctly when cookies are disabled.
-
MFG Item Number
2511120/1M
Product Description
DIN Rail, 35mmx7.5mmx1 Meter, Perf,
Specifications
Specifications
Length |
1 m |
Width (mm) |
35 mm |
Perforated |
Yes |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1C20UL
Altech Circuit Breakers, UL Series
Product Description
489 480Y/277AC Breaker 1P C TRP 20A UL
Specifications
Specifications
Poles |
1 |
Current Rating |
20 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
C |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
Neutral Pole |
Optional |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 277 VAC |
10 |
Terminal Type |
Box Clamp / Ring Tongue |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KEM325ULY/R
Product Description
Disconnect Switch, Enclosed, 25A,
Specifications
Specifications
Poles |
3 |
NEMA Rating |
NEMA 4X |
Current Rating |
25 A |
Voltage AC |
600 VAC |
Operator Type |
Selector - Red, Yellow |
UL Class |
UL508 |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 600V 3PH |
10 hp |
Max HP 120V 1P |
1.5 hp |
Max HP 240V 1P |
3 hp |
Fusible |
No |
Enclosure Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KU1.V
Altech Miscellaneous
Product Description
Auxiliary Switch, 1NO/1NC, For Use
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EP6/10U
Altech Terminal Blocks, EP6 Series
Product Description
End Plate
Specifications
Specifications
Connection Type |
Screwless |
Style |
High Profile |
Composition |
Non-Metallic |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CTS4U-N/BL
Altech Terminal Blocks, Feed Through Series
MFG Item Number
CTS4U-N/BL
Product Description
Terminal block, 6mm, 35A, Blk,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
35 A |
UL Voltage |
600 VAC |
CSA Current |
35 A |
CSA Voltage |
600 VAC |
Color |
Black |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CTS4U-N/W
Altech Terminal Blocks, Feed Through Series
MFG Item Number
CTS4U-N/W
Product Description
Terminal block, 6mm, 35A, Wht,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
35 A |
UL Voltage |
600 VAC |
CSA Current |
35 A |
CSA Voltage |
600 VAC |
Color |
White |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CTS4U-N/G
Altech Terminal Blocks, Feed Through Series
MFG Item Number
CTS4U-N/G
Product Description
Terminal block, 6mm, 35A, Grn,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
35 A |
UL Voltage |
600 VAC |
CSA Current |
35 A |
CSA Voltage |
600 VAC |
Color |
Green |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Test Socket(s) |
No |
Partition |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CTS4U-N/R
Altech Terminal Blocks, Feed Through Series
MFG Item Number
CTS4U-N/R
Product Description
Terminal block, 6mm, 35A, Red,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
35 A |
UL Voltage |
600 VAC |
CSA Current |
35 A |
CSA Voltage |
600 VAC |
Color |
Red |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CTS4U-N
Altech Terminal Blocks, Feed Through Series
Product Description
Terminal block, 6mm, 35A, Gry,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
35 A |
UL Voltage |
600 VAC |
CSA Current |
35 A |
CSA Voltage |
600 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved