Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 24975

Set Ascending Direction
  1. 5308951
    5308951
    Altech Cable Entries, Polyamide Series
    Item Number
    5308951
    MFG Item Number
    5308951
    Series
    Polyamide
    Product Description
    Cable Gland, M16, 3.5-10mm Cable
    Specifications
    Specifications
    Hub Size M16
    Number of Cables 1
    Cable Style Round
    Angle Straight
    Split Frame No
    Minimum Cable Diameter (in) 0.138 "
    Maximum Cable Diameter (in) 0.394 "
    Minimum Cable Diameter (mm) 3.51 mm
    Maximum Cable Diameter (mm) 10.01 mm
    Cable Diameter (in) 0.14-0.39 "
    Cable Diameter (mm) 3.51-10.01 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Non-Metallic
    IP Rating IP68
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 40.010
    40.010
    Altech Terminal Blocks, EUROSTRIP Series
    Item Number
    40.010
    MFG Item Number
    40.010
    Series
    EUROSTRIP
    Product Description
    TERM BLK TS1.5/10WP EURO 10 POLES
    Specifications
    Specifications
    Number of Poles 10
    Connection Type Screw Clamp
    UL Current 20 A
    UL Voltage 300 VAC
    CSA Current 15 A
    CSA Voltage 300 VAC
    IEC Current 18 A
    Spacing Ctr. - Ctr. 8 mm
    Color White
    Mounting Type Panel Mount
    Mounting Hole Diameter 0.11 "
    Raised Mounting No
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. HE4WPR/06
    HE4WPR/06
    Altech Terminal Blocks
    Item Number
    HE4WPR/06
    MFG Item Number
    HE4WPR/06
    Product Description
    Eurostrip, 6 pole, 10mm spacing flat
    Specifications
    Specifications
    Number of Poles 6
    Connection Type Screw Clamp
    UL Current 30 A
    UL Voltage 300 VAC
    IEC Current 10 A
    Spacing Ctr. - Ctr. 10 mm
    Color White
    Mounting Type Panel Mount
    Mounting Hole Diameter 0.14 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 3BU2R
    3BU2R
    Altech Circuit Breakers, R Series
    Item Number
    3BU2R
    MFG Item Number
    3BU2R
    Series
    R
    Product Description
    Circuit Breaker, 3-P, 2A/480V, B,
    Specifications
    Specifications
    Poles 3
    Current Rating 2 A
    Max Voltage 480 VAC
    Protection Supplemental
    Trip Curve B
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    Neutral Pole Optional
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 10
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch No
    Busbar No
    Increase
    Decrease
    Availability
  5. CF4U
    CF4U
    Altech Terminal Blocks
    Item Number
    CF4U
    MFG Item Number
    CF4U
    Product Description
    Fusible Terminal Block, 8mm, 10A
    Specifications
    Specifications
    Type Fuse Block
    UL Current 10 A
    UL Voltage 600 VAC
    CSA Current 10 A
    CSA Voltage 600 VAC
    IEC Current 6.3 A
    Color Gray
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 3D15UM
    3D15UM
    Altech Circuit Breakers, V-EA Series
    Item Number
    3D15UM
    MFG Item Number
    3D15UM
    Series
    V-EA
    Product Description
    508 480Y/277AC Breaker 3P D TRP 15A UL
    Specifications
    Specifications
    Poles 3
    Current Rating 15 A
    Max Voltage 480 VAC
    Protection Motor
    Trip Curve D
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 508
    CSA Standard 22.2
    Neutral Pole No
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch No
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 1C05UM
    1C05UM
    Altech Circuit Breakers, V-EA Series
    Item Number
    1C05UM
    MFG Item Number
    1C05UM
    Series
    V-EA
    Product Description
    508 480Y/277AC Breaker 1P C TRP .5A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 0.5 A
    Max Voltage 480 VAC
    Protection Motor
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 508
    CSA Standard 22.2
    Neutral Pole No
    kAIC @ 277/480 VAC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch No
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CGT4N
    CGT4N
    Altech Terminal Blocks, Ground Series
    Item Number
    CGT4N
    MFG Item Number
    CGT4N
    Series
    Ground
    Product Description
    Ground Terminal, 20A/600V
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 6 mm
    Color Green, Yellow
    Mounting Type DIN Rail
    Test Socket(s) No
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KUE340
    KUE340
    Altech Disconnect Switches, KU Series
    Item Number
    KUE340
    MFG Item Number
    KUE340
    Series
    KU
    Product Description
    Disconnect Switch, 3-P, 40A/600VAC,
    Specifications
    Specifications
    Poles 3
    Current Rating 40 A
    Voltage AC 600 VAC
    Operator Type Toggle
    Mounting Panel
    UL Class UL508
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Fusible No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1B5UR
    1B5UR
    Altech Circuit Breakers, UR Series
    Item Number
    1B5UR
    MFG Item Number
    1B5UR
    Series
    UR
    Product Description
    1077 480Y/277AC Breaker 1P B TRP 5A UL
    Specifications
    Specifications
    Poles 1
    Current Rating 5 A
    Max Voltage 277 VAC
    Protection Supplemental
    Trip Curve B
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    Neutral Pole Optional
    kAIC @ 277 VAC 10
    Terminal Type Box Clamp / Ring Tongue
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar No