The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ASI-Automation Systems Interconnect
-
NDB2-63C4-1
ASI-Automation Systems Interconnect Circuit Breakers, NDB2 Series
MFG Item Number
NDB2-63C4-1
Product Description
4 Amp Miniature Circuit Breaker,
Specifications
Specifications
Poles |
1 |
Current Rating |
4 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
IEC Standard |
60898 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
kAIC @ 480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AES8B-VL
ASI-Automation Systems Interconnect Ethernet Switches
Product Description
8 Port Unmanaged Industrial
Specifications
Specifications
Network Configuration |
Unmanaged |
Total Number of Ports |
8 |
Primary Port Style |
RJ-45 |
Secondary Port Style |
Fiber |
Secondary Port Standard |
100Base-FX |
Supply Voltage |
12-36 VDC |
IP Rating |
IP30 |
Enclosure Composition |
Metallic |
Mounting |
DIN Rail |
Operating Temperature |
-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XCIO4IMB
ASI-Automation Systems Interconnect Media Converters
Product Description
Current to Modbus RTU Programmable
Specifications
Specifications
Total Number of Ports |
4 |
Primary Port Style |
RS-485, USB |
Supply Voltage |
8-30 VDC |
IP Rating |
IP20 |
Enclosure Composition |
Plastic |
Mounting |
DIN Rail |
Operating Temperature |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XCIO4VMB
ASI-Automation Systems Interconnect Media Converters
Product Description
Voltage to Modbus RTU Programmable
Specifications
Specifications
Total Number of Ports |
4 |
Primary Port Style |
RS-485, USB |
Supply Voltage |
8-30 VDC |
IP Rating |
IP20 |
Enclosure Composition |
Plastic |
Mounting |
DIN Rail |
Operating Temperature |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XCIO4RMB
ASI-Automation Systems Interconnect Media Converters
Product Description
Thermoresistance and Potentiometer
Specifications
Specifications
Total Number of Ports |
4 |
Primary Port Style |
RS-485, USB |
Supply Voltage |
8-30 VDC |
IP Rating |
IP20 |
Enclosure Composition |
Plastic |
Mounting |
DIN Rail |
Operating Temperature |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XCIO4TMB
ASI-Automation Systems Interconnect Media Converters
Product Description
Thermocoupler to Modbus RTU
Specifications
Specifications
Total Number of Ports |
4 |
Primary Port Style |
RS-485, USB |
Supply Voltage |
8-30 VDC |
IP Rating |
IP20 |
Enclosure Composition |
Plastic |
Mounting |
DIN Rail |
Operating Temperature |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RAI-GFCI-107-B
ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series
Item Number
RAI-GFCI-107-B
MFG Item Number
RAI-GFCI-107-B
Product Description
Panel Interface Connector, GFCI AC
Specifications
Specifications
Number of Outlets |
(2) 120 V Receptacles |
Number of Connectors |
None |
Outlet Current Rating |
15 A |
GFCI |
Yes |
Circuit Breaker |
Yes |
Breaker Current Rating |
10 A |
Breaker Voltage Rating |
250 V |
Housing Material |
Aluminum |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Networking & Communication
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved