The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ATC-Automatic Timing & Control
-
366C400Q30PX
ATC-Automatic Timing & Control Counters, 366C Series
MFG Item Number
366C-400-Q-30-PX
Product Description
COUNTER
Specifications
Specifications
Nominal Supply Voltage |
120 VAC |
Supply Voltage |
120 VAC |
Maximum Count |
99,990 |
Mounting |
Surface Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
339B-359-Q-2-X
MFG Item Number
339B-359-Q-2-X
Product Description
Plug-In Adjustable TDR
Specifications
Specifications
Multi-Function |
Yes |
Mounting Type |
Socket |
Status Indicator |
LED |
Adjustment Operator |
Knob |
Max Time |
10 Hrs |
Nominal Coil Voltage |
120 VAC |
Voltage (AC) |
120 VAC |
Termination |
8 Pin |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
365C-300-R-30-PX
MFG Item Number
365C-300-R-30-PX
Product Description
Long-Ranger Computing Timer uWith
Specifications
Specifications
Operating Voltage |
240 VAC |
Nominal Voltage |
240 VAC |
Mounting |
Through Panel |
Time Format |
Hours:Minutes:Seconds |
Termination |
Screw |
NEMA Rating |
NEMA 12 |
Output |
(1) DPDT Relay Form C |
Indicator Light |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
409B100F2X
ATC-Automatic Timing & Control Relays, 409B Series
MFG Item Number
409B-100-F-2-X
Product Description
TIMER
Specifications
Specifications
Mode of Operation |
Interval |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
10 Hrs |
Time Range (10Hours) |
0-1 |
Nominal Coil Voltage |
240 VAC |
Voltage (AC) |
24-240 VAC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
000-825-90-00
MFG Item Number
000-825-90-00
Product Description
Panel Socket w/Rear Facing Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
365-590-03-00
MFG Item Number
365-590-03-00
Product Description
Setting Knob, Black
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
353-260-31-00
MFG Item Number
353-260-31-00
Product Description
Housing Assembly W/MTG Bracket &
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CP-15M-A
ATC-Automatic Timing & Control Miscellaneous
Product Description
Timer Percentage, 0-15 Min, 120VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
405C500F2X
ATC-Automatic Timing & Control Relays, 405C Series
MFG Item Number
405C500XXX
Product Description
Timer, 1/16 DIN, UL Only
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Status Indicator |
LED |
Adjustment Operator |
Dial |
Max Time |
50 Hrs |
Time Range (10Hours) |
0-1, 0-5 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
409B-500-F-2-X
MFG Item Number
409B-500-F-2-X
Product Description
Interval Timer, 24-240VAc/24VDC,
Specifications
Specifications
Mode of Operation |
Interval |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
50 Hrs |
Time Range (10Hours) |
0-1, 0-5 |
Nominal Coil Voltage |
240 VAC |
Voltage (AC) |
24-240 VAC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved