The store will not work correctly when cookies are disabled.
-
PR12-4DP
Autonics Inductive Proximity, PR Series
Product Description
Sensor, Inductive Prox, 4mm Sensing,
Specifications
Specifications
Diameter |
12 mm |
Power Type |
DC |
Range |
4 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PR18-8DN
Autonics Inductive Proximity, PR Series
Product Description
Sensor, Inductive Prox, 8mm Sensing,
Specifications
Specifications
Diameter |
18 mm |
Power Type |
DC |
Range |
8 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Counter&Timer, W72xH36 mm, 6 Digit,
Specifications
Specifications
Presets |
1 |
Termination |
Terminal Block |
Mounting |
Panel Mount |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Counter&Timer, 1/16 DIN, 4-Digit,
Specifications
Specifications
Voltage |
100-240 VAC |
Presets |
1 |
Termination |
Terminal Block |
Mounting |
Panel Mount |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Counter&Timer, 1/16 DIN, 6 Digit,
Specifications
Specifications
Presets |
1 |
Termination |
Terminal Block |
Mounting |
Panel Mount |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PRT08-2DO
Autonics Inductive Proximity, PRT Series
MFG Item Number
PRT08-2DO
Product Description
Sensor, Inductive Prox, 8mm Round,
Specifications
Specifications
Diameter |
8 mm |
Power Type |
DC |
Range |
2 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
No |
Reverse Polarity Protection |
No |
Max Load Current |
0.1 A |
Max Leakage Current |
0.6 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PRCM12-4DP
Autonics Inductive Proximity, PRCM Series
MFG Item Number
PRCM12-4DP
Product Description
Sensor, Inductive Prox, 4mm Sensing,
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
4 mm |
Connection Type |
M12 Connector |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BRQM100-DDTA
Product Description
Sensor, Photo, Metal body, Diffuse
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
3.93 " |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.1 A |
Composition |
Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PR08-1.5DP
Autonics Inductive Proximity, PR Series
MFG Item Number
PR08-1.5DP
Product Description
Sensor, Inductive Prox, 1.5mm
Specifications
Specifications
Diameter |
8 mm |
Power Type |
DC |
Range |
1.5 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PRL12-4DP
Autonics Inductive Proximity, PRL Series
MFG Item Number
PRL12-4DP
Product Description
Sensor, Inductive Prox, 4mm Sensing,
Specifications
Specifications
Diameter |
12 mm |
Power Type |
DC |
Range |
4 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved