The store will not work correctly when cookies are disabled.
-
MFG Item Number
S2KR-1EKAM
Product Description
Key Selector, Non-Flush, __22/25, 2
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Key |
Contacts |
1NO |
Max Voltage |
250 VAC |
Current (A) |
10 A |
Bezel |
Plastic Round |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP52 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
S2PR-P3B2AD
Product Description
Illuminated Push Button (Non-Flush),
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Contacts |
2NO |
Operation |
Momentary |
Lens/Button Shape |
Round Extended |
Lens/Button Color |
Blue |
Operator Size (mm) |
28.5 mm |
Lamp Type |
LED |
Max Voltage |
250 VAC |
Current (A) |
10 A |
Terminal Type |
Fingersafe Screw |
Bezel |
Plastic Round |
IP Rating |
IP52 |
Rating (A) @ 120/125 VAC |
10 A |
Rating (A) @ 220-250 VAC |
6 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
S2PR-P3YAD
Product Description
Illuminated Push Button (Non-Flush),
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Contacts |
1NO |
Operation |
Momentary |
Lens/Button Shape |
Round Extended |
Lens/Button Color |
Yellow |
Operator Size (mm) |
28.5 mm |
Lamp Type |
LED |
Max Voltage |
250 VAC |
Current (A) |
10 A |
Terminal Type |
Fingersafe Screw |
Bezel |
Plastic Round |
IP Rating |
IP52 |
Rating (A) @ 120/125 VAC |
10 A |
Rating (A) @ 220-250 VAC |
6 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
S2BR-P1G2A
Product Description
Start Push Button, Auto Spring
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Momentary |
Contacts |
2NO |
Max Voltage |
250 VAC |
Current (A) |
10 A |
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Green |
Bezel |
Plastic Round |
Full Shroud |
No |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP52 |
Rating (A) @ 120/125 VAC |
10 A |
Rating (A) @ 220-250 VAC |
6 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
S2BR-P1G2AB
Product Description
Start Push Button, Auto Spring
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Momentary |
Contacts |
2NO, 1NC |
Max Voltage |
250 VAC |
Current (A) |
10 A |
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Green |
Operator Size (mm) |
40 mm |
Full Shroud |
No |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP52 |
Rating (A) @ 120/125 VAC |
10 A |
Rating (A) @ 220-250 VAC |
6 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
S2ER-E3RAB
Product Description
Emergency Stops _y22/25, RED, Haed
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Push Lock-Twist Release |
Contacts |
1NO, 1NC |
Max Voltage |
250 VAC |
Current (A) |
10 A |
Lens/Button Shape |
Round Extended |
Lens/Button Color |
Red |
Operator Size (mm) |
40 mm |
Bezel |
Plastic Round |
Full Shroud |
No |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP52 |
Rating (A) @ 120/125 VAC |
10 A |
Rating (A) @ 220-250 VAC |
6 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
S2SRN-L1AGALM
MFG Item Number
S2SRN-L1AGALM
Product Description
Shark Short Lever Selector Switches,
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Number Selector Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO |
Max Voltage |
250 VAC |
Current (A) |
10 A |
Bezel |
Plastic Round |
Lamp Type |
LED |
Lens Color |
Green |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP52 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CNE-P03-GY
Autonics Plugs & Receptacles, CNE Series
MFG Item Number
CNE-P03-GY
Product Description
Wire mount plug, Gray, 3pin, AWG20
Specifications
Specifications
Current |
3 A |
Voltage |
250 V |
Temperature |
-20-60 °C |
Wire Size |
22-20 AWG |
Contact Resistance |
50 mOhm |
Composition |
Non-Metallic |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CNE-P03-OG
Autonics Plugs & Receptacles, CNE Series
MFG Item Number
CNE-P03-OG
Product Description
Wire mount plug, Orange, 3pin,
Specifications
Specifications
Current |
3 A |
Voltage |
250 V |
Temperature |
-20-60 °C |
Wire Size |
26-24 AWG |
Contact Resistance |
50 mOhm |
Composition |
Non-Metallic |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CNE-S03-GY
Autonics Plugs & Receptacles, CNE Series
MFG Item Number
CNE-S03-GY
Product Description
Wire mount socket, Gray, 3pin,
Specifications
Specifications
Current |
3 A |
Voltage |
250 V |
Temperature |
-20-60 °C |
Wire Size |
22-20 AWG |
Contact Resistance |
50 mOhm |
Composition |
Non-Metallic |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Power & Electrical
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved