The store will not work correctly when cookies are disabled.
-
Product Description
Temp Sensor, SS Wall Plate
Specifications
Specifications
Application |
Indoor |
Output |
10 kOhm |
Humidity Sensor |
No |
Humidity Range |
0-95% RH |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BA/10K-2-LPW
BAPI HVAC Sensors, Low Profile Button Sensor Series
Series
Low Profile Button Sensor
Product Description
Temp Sensor, Low Profile Button,
Specifications
Specifications
Application |
Surface |
Output |
10 kOhm |
Humidity Sensor |
No |
Humidity Range |
0-100% RH |
Temperature Range (F) |
-40-185 °F |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BA/LDT2-PS-BB-LTF
Series
Water Leak Detector
Product Description
Water Leak Detector Transmitter w 2
Specifications
Specifications
Type |
Stand Alone |
Voltage |
24 VAC |
Current |
500 mA max @ 30 VAC |
Operating Temperature |
-40-185 °F |
Sensor Reaction Time |
5 s |
Alarm Contact Count |
2 |
Status Indicator |
Yes |
Mounting |
DIN Rail |
Terminal Type |
Terminal Strip |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4 |
RoHS Compliant |
Yes |
-
Item Number
BA/LDT4-RR10-BB-LTF
Series
Water Leak Detector
Product Description
Water Leak Detector Transmitter w 2
Specifications
Specifications
Type |
Conductivity Cable Included |
Voltage |
24 VAC |
Current |
5,000 mA max @ 30 VAC |
Operating Temperature |
-40-185 °F |
Sensor Reaction Time |
5 s |
Cable Length |
10 ' |
Alarm Contact Count |
2 |
Status Indicator |
Yes |
Terminal Type |
Terminal Strip |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BA/10K-2-H200-O-BB2
Product Description
Temp/Humidity Sensor, Outside Air,
Specifications
Specifications
Application |
Outdoor |
Input |
10-35 VDC |
Humidity Range |
10-90 % RH |
Temperature Range |
-40-158 °F |
Temperature Sensor |
Yes |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BA/10K-2-H210-O-BB2
Product Description
Temp/Humidity Sensor, Outside Air,
Specifications
Specifications
Application |
Outdoor |
Output |
0-10 VDC |
Humidity Range |
10-90 % RH |
Temperature Range |
-40-158 °F |
Temperature Sensor |
Yes |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BA/10K-2-D-8-BB2
Product Description
Temp Sensor, Duct, 8 Inch
Specifications
Specifications
Application |
Duct |
Output |
10 kOhm |
Humidity Sensor |
No |
Humidity Range |
0-100% RH |
Probe Length (in) |
8 " |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BA/10K-2-D-8-BB4
Product Description
Temp Sensor, Duct, 8 Inch
Specifications
Specifications
Application |
Duct |
Output |
10 kOhm |
Humidity Sensor |
No |
Humidity Range |
0-100% RH |
Probe Length (in) |
8 " |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Temp Sensor, Immersion, 2 Inch
Specifications
Specifications
Application |
Immersion |
Output |
10 kOhm |
Humidity Sensor |
No |
Humidity Range |
0-100% RH |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BA/10K-2-O-BB2
Product Description
Temp Sensor, Outside Air
Specifications
Specifications
Application |
Outdoor |
Output |
10 kOhm |
Humidity Sensor |
No |
Humidity Range |
0-100% RH |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
HVAC
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved