The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Barksdale Control Products
-
9022-M
Barksdale Control Products Valves, 9020 Series
Product Description
Valve, Directional Control,
Specifications
Specifications
Air Pressure (psi) |
350 psi |
Air Pressure (bar) |
24.1 bar |
Hydraulic Pressure (psi) |
350 psi |
Hydraulic Pressure (bar) |
24.1 bar |
Number of Positions |
3 |
Min Flow Passage Diameter |
0.375 " |
Cv Factor |
2.3 |
Back Pressure (psi) |
250 psi |
Back Pressure (bar) |
17 bar |
Proof Pressure |
1.5x Working Pressure except at Return Port |
Body Material |
Anodized Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D1H-H18SS
Barksdale Control Products Pressure Switches, D1H Series
MFG Item Number
D1H-H18SS
Product Description
Switch, Mechanical, Diaphragm
Specifications
Specifications
Port Connection |
1/4 NPT Female |
Decreasing Pressure |
0.4-17.74 psi |
Increasing Pressure |
0.66-18 psi |
Contact Type |
SPDT Snap Action |
Housing Material |
Aluminum |
Ambient Temperature |
-65-165 °F |
Seal |
No |
Enclosure Rating |
NEMA 4 |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
96221-BB1
Barksdale Control Products Pressure Switches, 96221 Series
MFG Item Number
96221-BB1
Product Description
Switch, Pressure, Compact
Specifications
Specifications
Port Connection |
1/4 NPT Male |
Decreasing Pressure |
2.5-12.8 psi |
Increasing Pressure |
3-15 psi |
Contact Type |
SPDT |
Housing Material |
Brass |
Ambient Temperature |
165 °F |
Seal |
Yes |
Enclosure Rating |
NEMA 1 |
Electrical Connection |
12 " Leads |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E1S-H250-F2
Barksdale Control Products Pressure Switches, E1S Series
MFG Item Number
E1S-H250-F2
Product Description
Switch, Mechanical, Econ-o-trol
Specifications
Specifications
Decreasing Pressure |
230 psi |
Increasing Pressure |
250 psi |
Contact Type |
SPDT |
Housing Material |
Aluminum |
Seal |
Yes |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
96201-BB5-T2
Barksdale Control Products Pressure Switches, 96201 Series
MFG Item Number
96201-BB5-T2
Product Description
Switch, Pressure, Compact
Specifications
Specifications
Port Connection |
1/4 NPT Male |
Decreasing Pressure |
300-2,500 psi |
Increasing Pressure |
380-3,000 psi |
Contact Type |
SPDT |
Housing Material |
Brass |
Ambient Temperature |
-40-165 °F |
Seal |
Yes |
Enclosure Rating |
IP65 |
Electrical Connection |
DIN 43650 Connector |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DPD1T-H18SS
Barksdale Control Products Pressure Switches, DPD1T Series
MFG Item Number
DPD1T-H18SS
Product Description
Switch, Mechanical, Differential
Specifications
Specifications
Decreasing Pressure |
17.74 psi |
Increasing Pressure |
18 psi |
Contact Type |
SPDT |
Housing Material |
Aluminum |
Seal |
No |
Enclosure Rating |
NEMA 4 |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
96211-BB1-T2-Z17
MFG Item Number
96211-BB1-T2-Z17
Product Description
Switch, Pressure, Compact
Specifications
Specifications
Port Connection |
1/4 NPT Male |
Decreasing Pressure |
2.5-12.8 psi |
Increasing Pressure |
3-15 psi |
Contact Type |
SPDT |
Housing Material |
Brass |
Ambient Temperature |
-20-165 °F |
Seal |
Yes |
Enclosure Rating |
IP65 |
Electrical Connection |
DIN 43650 Connector |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
96211-BB3-T2
Barksdale Control Products Pressure Switches, 96211 Series
MFG Item Number
96211-BB3-T2
Product Description
Switch, Pressure, Compact
Specifications
Specifications
Port Connection |
1/4 NPT Male |
Decreasing Pressure |
8.5-44 psi |
Increasing Pressure |
10-50 psi |
Contact Type |
SPDT |
Housing Material |
Brass |
Ambient Temperature |
-20-165 °F |
Seal |
Yes |
Enclosure Rating |
IP65 |
Electrical Connection |
DIN 43650 Connector |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
96221-BB1-T2
Barksdale Control Products Pressure Switches, 96221 Series
MFG Item Number
96221-BB1-T2
Product Description
Switch, Pressure, Compact
Specifications
Specifications
Port Connection |
1/4 NPT Male |
Decreasing Pressure |
2.5-12.8 psi |
Increasing Pressure |
3-15 psi |
Contact Type |
SPDT |
Housing Material |
Brass |
Ambient Temperature |
165 °F |
Seal |
Yes |
Enclosure Rating |
IP65 |
Electrical Connection |
DIN 43650 Connector |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
96201-BB2-T2
Barksdale Control Products Pressure Switches, 96201 Series
MFG Item Number
96201-BB2-T2
Product Description
Pressure Switch, Compact, DIN43650
Specifications
Specifications
Port Connection |
1/4 NPT Male |
Decreasing Pressure |
360-1,450 psi |
Increasing Pressure |
430-1,700 psi |
Contact Type |
SPDT |
Housing Material |
Brass |
Ambient Temperature |
-40-165 °F |
Seal |
Yes |
Enclosure Rating |
IP65 |
Electrical Connection |
DIN 43650 Connector |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved