The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Bison Gear & Engineering
-
011-190-0096
Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
MFG Item Number
011-190-0096
Product Description
Gearmotor, 1/20HP, 20RPM, 90V
Specifications
Specifications
Output Speed |
20 RPM |
Nominal Ratio (:1) |
96 |
Nominal Torque |
100 in-lbs |
Mounting |
Standard |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
0.47 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
P158-200-9000
MFG Item Number
P158-200-9000
Product Description
Replacement DC Brush
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
P125-750-1000
MFG Item Number
P125-750-1000
Product Description
750 Series Mounting Footplate
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
027-756-4420
Bison Gear & Engineering Gearmotors, 750 Series 3PH Inverter Duty Series
MFG Item Number
027-756-4420
Series
750 Series 3PH Inverter Duty
Product Description
Gearmotor, 1/4HP, 80RPM, 230V
Specifications
Specifications
Output Speed |
80 RPM |
Nominal Ratio (:1) |
21 |
Nominal Torque |
108 in-lbs |
Mounting |
Face |
Phase |
3 |
Voltage (AC) |
230 VAC |
Nominal Voltage |
240 VAC |
Current Rating |
0.75 A |
Enclosure Type |
Totally Enclosed Fan Cooled |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
P125-750-2000
MFG Item Number
P125-750-2000
Product Description
750 Series Mounting Footplate
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011-336-2028
Bison Gear & Engineering Gearmotors, 336 Series PMDC Series
MFG Item Number
011-336-2028
Product Description
Gearmotor, 1/8HP, 64RPM, 90V
Specifications
Specifications
Nominal Ratio (:1) |
28 |
Nominal Torque |
112 in-lbs |
Mounting |
Face |
Current Rating |
1.33 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011-190-0037
Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
MFG Item Number
011-190-0037
Product Description
Gearmotor, 1/20HP, 49RPM, 90V
Specifications
Specifications
Output Speed |
49 RPM |
Nominal Ratio (:1) |
37 |
Nominal Torque |
55 in-lbs |
Mounting |
Standard |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
0.62 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011-656-2206
Bison Gear & Engineering Gearmotors, 650 Series PMDC Series
MFG Item Number
011-656-2206
Product Description
Gearmotor, 1/20HP, 1.7RPM, 90V
Specifications
Specifications
Nominal Ratio (:1) |
2,206 |
Nominal Torque |
710 in-lbs |
Mounting |
Face |
Current Rating |
0.23 A |
Enclosure Type |
Totally Enclosed Fan Cooled |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
016-246-6302
Bison Gear & Engineering Gearmotors, 200 Series PSC Series
MFG Item Number
016-246-6302
Product Description
Gearmotor, 1/8HP, 17RPM, 115V
Specifications
Specifications
Output Speed |
17 RPM |
Nominal Ratio (:1) |
102 |
Nominal Torque |
350 in-lbs |
Mounting |
Face |
Phase |
1 |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Current Rating |
1.4 A |
Enclosure Type |
Totally Enclosed Fan Cooled |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RQ63A0030-HSB2S-T
MFG Item Number
RQ63A0030-HSB2S-T
Product Description
Gear Reducer, 58.3RPM, 90B14 FLANGE
Specifications
Specifications
Input Type |
Flange |
Mounting Position |
B3 |
Max OverHung Load (OHL) |
562 |
Output Shaft Diameter |
0.984 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved