The store will not work correctly when cookies are disabled.
-
MFG Item Number
LR348-5/2
Product Description
Line-Reactor 5pct. Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
2 A |
Inductance |
0.0185 H |
Watt Loss |
15.4 W |
HP @ 480 VAC |
1 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
-
FL8/12
Block Transformers, FL Series
Product Description
PCB Transformer flat
Specifications
Specifications
VA Rating |
8 VA |
Primary Voltage |
120 V |
Secondary Voltage |
12 V |
Termination |
Pins |
Insulation Class |
Class E |
Temperature Range (F) |
104 °F |
Type |
Safety Isolating |
-
Item Number
EB-1824-030-0
MFG Item Number
EB-1824-030-0
Product Description
EB-FU-24DC/1x3A
Specifications
Specifications
Mounting |
DIN Rail |
Input Voltage |
18-30 VDC |
Output Rated Current |
3 A |
Number of Channels |
1 |
Status Indicator |
LED |
Signal Input |
No |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
-
Item Number
HLD110-500/42
MFG Item Number
HLD110-500/42
Product Description
EMI Filter
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
42 A |
Max Voltage |
520 VAC |
Max Leakage Current |
20 mA |
Termination |
Screw Clamp |
Max Ambient Temperature |
122 °F |
-
FL24/5
Block Transformers, FL Series
Product Description
PCB Transformer flat
Specifications
Specifications
VA Rating |
24 VA |
Primary Voltage |
120 V |
Secondary Voltage |
6 V |
Termination |
Pins |
Insulation Class |
Class E |
Temperature Range (F) |
104 °F |
Type |
Safety Isolating |
-
Item Number
EB-1824-020-0
MFG Item Number
EB-1824-020-0
Product Description
EB-FU-24DC/1x2A
Specifications
Specifications
Mounting |
DIN Rail |
Input Voltage |
18-30 VDC |
Output Rated Current |
2 A |
Number of Channels |
1 |
Status Indicator |
LED |
Signal Input |
No |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
-
MFG Item Number
LR348-3/2
Product Description
Line-Reactor 3pct. Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
2 A |
Inductance |
0.011 H |
Watt Loss |
10.15 W |
HP @ 480 VAC |
1 hp |
Impedance @ 480 VAC |
3 % |
Mounting |
Surface |
-
MFG Item Number
LR348-5/10
Product Description
Line-Reactor 5pct. Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
10 A |
Inductance |
0.00368 H |
Watt Loss |
34.98 W |
HP @ 480 VAC |
5-10 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
-
MFG Item Number
LR348-5/4
Product Description
Line-Reactor 5pct. Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
4 A |
Inductance |
0.0092 H |
Watt Loss |
23.32 W |
HP @ 480 VAC |
2 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
-
MFG Item Number
LR348-5/6
Product Description
Line-Reactor 5pct. Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
6 A |
Inductance |
0.0062 H |
Watt Loss |
29.7 W |
HP @ 480 VAC |
3 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved