The store will not work correctly when cookies are disabled.
-
Item Number
PC-0324-400-0
MFG Item Number
PC-0324-400-0
Product Description
PC-3AC/24DC-40
Specifications
Specifications
Power |
960 W |
Input Voltage (AC) |
320-575 VAC |
Input Frequency |
44-66 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
23-28.5 VDC |
Output Current |
40 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
No |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
92.5 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FL24/5
Block Transformers, FL Series
Product Description
PCB Transformer flat
Specifications
Specifications
VA Rating |
24 VA |
Primary Voltage |
120 V |
Secondary Voltage |
6 V |
Termination |
Pins |
Insulation Class |
Class E |
Temperature Range (F) |
104 °F |
Type |
Safety Isolating |
-
Item Number
EB-1824-020-0
MFG Item Number
EB-1824-020-0
Product Description
EB-FU-24DC/1x2A
Specifications
Specifications
Mounting |
DIN Rail |
Input Voltage |
18-30 VDC |
Output Rated Current |
2 A |
Number of Channels |
1 |
Status Indicator |
LED |
Signal Input |
No |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
-
Item Number
EB-2724-030-0
MFG Item Number
EB-2724-030-0
Product Description
EB-FU-24DC/1x3A
Specifications
Specifications
Mounting |
DIN Rail |
Input Voltage |
18-30 VDC |
Output Rated Current |
3 A |
Number of Channels |
1 |
Bus Communication |
IO Link |
Status Indicator |
LED |
Signal Input |
No |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EB-2724-2160-0
MFG Item Number
EB-2724-2160-0
Product Description
2-Channel eBreaker
Specifications
Specifications
Mounting |
DIN Rail |
Input Voltage |
18-30 VDC |
Output Rated Current |
8 A |
Number of Channels |
2 |
Bus Communication |
IO Link |
Status Indicator |
LED |
Signal Input |
No |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EB-2824-010-0
MFG Item Number
EB-2824-010-0
Product Description
EB-FU-24DC/1x1A
Specifications
Specifications
Mounting |
DIN Rail |
Input Voltage |
18-30 VDC |
Output Rated Current |
1 A |
Number of Channels |
1 |
Bus Communication |
IO Link |
Status Indicator |
LED |
Signal Input |
No |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PM-0724-200-0
MFG Item Number
PM-0724-200-0
Product Description
PM-FU-24DC/2x10 ECONOMY SMART
Specifications
Specifications
Mounting |
DIN Rail |
IEC Standard |
60364-4-41 |
Input Voltage |
18-30 VDC |
Output Rated Current |
2-10 A |
Number of Channels |
2 |
Bus Communication |
IO Link |
Status Indicator |
LED |
Signal Input |
Yes |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PM-0824-240-0
MFG Item Number
PM-0824-240-0
Product Description
PM-FU-24DC/4x6 BASIC SMART
Specifications
Specifications
Mounting |
DIN Rail |
IEC Standard |
60364-4-41 |
Input Voltage |
18-30 VDC |
Output Rated Current |
0.5-6 A |
Number of Channels |
4 |
Bus Communication |
IO Link |
Status Indicator |
LED |
Signal Input |
Yes |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PM-0824-480-0
MFG Item Number
PM-0824-480-0
Product Description
PM-FU-24DC/4x12-BASIC SMART
Specifications
Specifications
Mounting |
DIN Rail |
IEC Standard |
60364-4-41 |
Input Voltage |
18-30 VDC |
Output Rated Current |
2-12 A |
Number of Channels |
8 |
Bus Communication |
IO Link |
Status Indicator |
LED |
Signal Input |
Yes |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PM-9824-152-0
MFG Item Number
PM-9824-152-0
Product Description
PM-FU-24DC/4x3.8 BASIC SMART
Specifications
Specifications
Mounting |
DIN Rail |
IEC Standard |
60364-4-41 |
Input Voltage |
20-28.8 VDC |
Output Rated Current |
3.8 A |
Number of Channels |
4 |
Bus Communication |
IO Link |
Status Indicator |
LED |
Signal Input |
Yes |
Signal Output |
Yes |
Nominal Input Voltage |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved