Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 1498

Set Ascending Direction
  1. USTE100/2X115
    USTE100/2X115
    Block Transformers, USTE Series
    Item Number
    USTE100/2X115
    MFG Item Number
    USTE100/2x115
    Series
    USTE
    Product Description
    Control Transformer
    Specifications
    Specifications
    Type Isolating
    VA Rating 100 VA
    Secondary Voltage 120 V
    Enclosed No
    Primary Fuseholder Not Available
    Secondary Fuseholder Not Available
    Mounting DIN Rail
    Termination Spring Clamps
    Insulation Class Class B
    Temperature Range (F) 104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. USTE3200/2X115
    USTE3200/2X115
    Block Transformers, USTE Series
    Item Number
    USTE3200/2X115
    MFG Item Number
    USTE3200/2x115
    Series
    USTE
    Product Description
    Control Transformer
    Specifications
    Specifications
    Type Isolating
    VA Rating 3,200 VA
    Secondary Voltage 120 V
    Enclosed No
    Primary Fuseholder Not Available
    Secondary Fuseholder Not Available
    Mounting DIN Rail
    Termination Spring Clamps
    Insulation Class Class B
    Temperature Range (F) 104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. HLD110-500/30
    HLD110-500/30
    Block Filters, HLD110 Series
    Item Number
    HLD110-500/30
    MFG Item Number
    HLD110-500/30
    Series
    HLD110
    Product Description
    EMI Filter
    Specifications
    Specifications
    Phase 3
    Number of Lines 3
    Current Rating 30 A
    Max Voltage 520 VAC
    Max Leakage Current 29 mA
    Termination Screw Clamp
    Max Ambient Temperature 122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. SFA500/24
    SFA500/24
    Block Filters, SFA500 Series
    Item Number
    SFA500/24
    MFG Item Number
    SFA 500/24
    Series
    SFA500
    Product Description
    All-Pole Sinefilter 24A
    Specifications
    Specifications
    Current Rating 24 A
    Voltage 500 VAC
    Frequency 5-150 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PC-0324-200-0
    PC-0324-200-0
    Block Power Supplies, PC 3AC Series
    Item Number
    PC-0324-200-0
    MFG Item Number
    PC-0324-200-0
    Series
    PC 3AC
    Product Description
    Power Supply, 24VDC, 20A, 3Ph, 480W,
    Specifications
    Specifications
    Power 480 W
    Input Voltage (AC) 320-575 VAC
    Input Frequency 44-66 Hz
    Phase (Input) 3
    Nominal Output VDC 24 VDC
    Output VDC 23-28.5 VDC
    Output Current 20 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection No
    Short Circuit Protection No
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 92 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. PC-0324-200-2
    PC-0324-200-2
    Block Power Supplies, PC 3AC Series
    Item Number
    PC-0324-200-2
    MFG Item Number
    PC-0324-200-2
    Series
    PC 3AC
    Product Description
    Power Supply, 24VDC, 20A, 3Ph, 480W,
    Specifications
    Specifications
    Power 480 W
    Input Voltage (AC) 320-575 VAC
    Input Frequency 44-66 Hz
    Phase (Input) 3
    Nominal Output VDC 24 VDC
    Output VDC 23-28.5 VDC
    Output Current 20 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection No
    Short Circuit Protection No
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 92 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. PC-0324-400-2
    PC-0324-400-2
    Block Power Supplies, PC 3AC Series
    Item Number
    PC-0324-400-2
    MFG Item Number
    PC-0324-400-2
    Series
    PC 3AC
    Product Description
    PC-3AC/24DC-40 Boost
    Specifications
    Specifications
    Power 960 W
    Input Voltage (AC) 320-575 VAC
    Input Frequency 44-66 Hz
    Phase (Input) 3
    Nominal Output VDC 24 VDC
    Output VDC 23-28.5 VDC
    Output Current 40 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection No
    Short Circuit Protection No
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 92.5 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. LR348-3/2
    LR348-3/2
    Block Line Reactors, LR3 Series
    Item Number
    LR348-3/2
    MFG Item Number
    LR348-3/2
    Series
    LR3
    Product Description
    Line-Reactor 3pct. Z
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 2 A
    Inductance 0.011 H
    Watt Loss 10.15 W
    HP @ 480 VAC 1 hp
    Impedance @ 480 VAC 3 %
    Mounting Surface
    Increase
    Decrease
    Availability
  9. LR348-3/4
    LR348-3/4
    Block Line Reactors, LR3 Series
    Item Number
    LR348-3/4
    MFG Item Number
    LR348-3/4
    Series
    LR3
    Product Description
    Line-Reactor 3pct. Z
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 4 A
    Inductance 0.0055 H
    Watt Loss 16.04 W
    HP @ 480 VAC 2 hp
    Impedance @ 480 VAC 3 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. LR348-3/45
    LR348-3/45
    Block Line Reactors, LR3 Series
    Item Number
    LR348-3/45
    MFG Item Number
    LR348-3/45
    Series
    LR3
    Product Description
    Line-Reactor 3pct. Z
    Specifications
    Specifications
    Phase 3
    Enclosed Unit No
    Current Rating 45 A
    Inductance 0.00049 H
    Watt Loss 62.33 W
    HP @ 480 VAC 30 hp
    Impedance @ 480 VAC 3 %
    Mounting Surface