The store will not work correctly when cookies are disabled.
-
Item Number
PSPT-187-175-WT
Product Description
LABELS, 18-12AWG, WHT, 100 SLEEVES
Specifications
Specifications
Application |
Heat Shrink |
Brady Material Number |
B-342 |
Material Description |
Self-Extinguishing |
Adhesive |
No |
Panel Application |
Wire & Cable Marking |
Label Width |
1.765 " |
Label Height |
0.335 " |
Max Characters Per Line |
41 |
Max Lines of Print |
3 |
Unit Of Measure |
Roll |
-
Item Number
M21-250-595-WT
Product Description
Label, CART M21 B595 0.25in. X 21ft.
Specifications
Specifications
Application |
Pipe & Valve Marking |
Brady Material Number |
B-595 |
Text Color |
Black |
Special Environment Type |
Temperature Range: -40-180 °F |
Label Width |
0.25 " |
Unit Of Measure |
Cartridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
M21-750-595-BK
Product Description
Label, CART M21 B595 0.75in. X 21ft.
Specifications
Specifications
Application |
Pipe & Valve Marking |
Brady Material Number |
B-595 |
Text Color |
White |
Special Environment Type |
Temperature Range: -40-180 °F |
Label Width |
0.75 " |
Unit Of Measure |
Cartridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Label, 0.750in. x 21ft., (19.05mm x 6.4M),
Specifications
Specifications
Application |
General & Industrial |
Brady Material Number |
B-430 |
Adhesive |
Yes |
Text Color |
Black |
Label Width |
0.75 " |
Unit Of Measure |
Cartridge |
-
Product Description
LABELS 0.500in. X 0.750in. (12.70 mm X
Specifications
Specifications
Application |
Cable & Wire Marking |
Maximum Printable Area |
0.5 W x 0.75 H |
Brady Material Number |
B-799 |
Material Description |
Cloth |
Adhesive |
Yes |
Panel Application |
Wire & Cable Marking |
Board Application |
Through Hole - Top |
Label Height |
0.75 " |
Label Width |
0.5 " |
Unit Of Measure |
Package |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LABELS 2.000in. X 0.500in. (50.80 mm X
Specifications
Specifications
Application |
General & Industrial |
Maximum Printable Area |
0.500 " H x 2.000 " W |
Brady Material Number |
B-423 |
Adhesive |
Yes |
Board Application |
Through Hole - Top |
Panel Application |
General Identification |
Label Width |
2 " |
Label Height |
0.5 " |
Unit Of Measure |
Roll |
-
Product Description
Mseries B427 Wht 1in.X1.25in.X .5in.
Specifications
Specifications
Application |
Cable & Wire Marking |
Brady Material Number |
B-427 |
Adhesive |
Yes |
Compatible Surface Types |
Smooth |
Text Color |
Black |
Special Environment Type |
Temperature Range: -40-158 °F |
Label Width |
0.5 " |
Label Height |
1.25 " |
Unit Of Measure |
Cartridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BMP61 R6000 Black Ribbon
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
M21-375-595-WT
Product Description
Label, 0.375in. x 21ft., (9.53mm x 6.40M),
Specifications
Specifications
Application |
Pipe & Valve Marking |
Brady Material Number |
B-595 |
Adhesive |
Yes |
Text Color |
Black |
Special Environment Type |
Temperature Range: -40-180 °F |
Label Width |
0.375 " |
Unit Of Measure |
Cartridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
3PS-187-2-YL-2
Product Description
Label 1.000 IN W X 0.335 IN H (25.40
Specifications
Specifications
Application |
Heat Shrink |
Brady Material Number |
B-342 |
Material Description |
Self-Extinguishing |
Adhesive |
No |
Special Environment Type |
Temperature Range: -94-267 °F |
Cable Type |
20 AWG to 10 AWG (0.062 in to 0.15 in) |
Label Width |
1 " |
Label Height |
0.335 " |
Unit Of Measure |
Roll |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved