The store will not work correctly when cookies are disabled.
-
Item Number
M71C-1000-595-WT
Product Description
Label, 1.00in. x 50ft., White,
Specifications
Specifications
Brady Material Number |
B-595 |
Adhesive |
Yes |
Special Environment Type |
Temperature Range: -40-180 °F |
Label Width |
1 " |
Recommended Printer(s) |
BMP71 |
Unit Of Measure |
Roll |
-
Product Description
Label, 0.500in. x 21ft., (12.70mm x 6.4M),
Specifications
Specifications
Application |
General & Industrial |
Brady Material Number |
B-423 |
Adhesive |
Yes |
Text Color |
Black |
Label Width |
0.5 " |
Unit Of Measure |
Cartridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
101951
Brady Labels, B-302 Polyester Series
Product Description
LABELS, 3.5in.x5in., BLK/RED/WHT, 5/PK,
Specifications
Specifications
Brady Material Number |
B-302 |
Adhesive |
Yes |
Compatible Surface Types |
Smooth |
Text Color |
Black/Red |
Special Environment Type |
Temperature Range: -40-230 °F |
Label Height |
3.5 " |
Label Width |
5 " |
Language |
English |
Unit Of Measure |
Package |
-
Product Description
BMP61 R4300 Black Ribbon
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
M21-500-595-YL
Product Description
Label, 0.500in. x 21ft., (12.70mm x 6.4M),
Specifications
Specifications
Application |
Pipe & Valve Marking |
Brady Material Number |
B-595 |
Adhesive |
Yes |
Text Color |
Black |
Special Environment Type |
Temperature Range: -40-180 °F |
Label Width |
0.5 " |
Unit Of Measure |
Cartridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Label, 0.750in. x 21ft., (19.05mm x 6.4M),
Specifications
Specifications
Application |
General & Industrial |
Brady Material Number |
B-423 |
Adhesive |
Yes |
Text Color |
Black |
Label Width |
0.75 " |
Unit Of Measure |
Cartridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BRADYPRINTER M611 BT/WIFI AC
-
Product Description
Label, 500/RL, 0.500in.x0.750in./
Specifications
Specifications
Application |
Cable & Wire Marking |
Maximum Printable Area |
0.375 " H x 0.500 " W |
Brady Material Number |
B-427 |
Material Description |
Self-Laminating |
Adhesive |
Yes |
Panel Application |
Wire & Cable Marking |
Label Width |
0.5 " |
Label Height |
0.75 " |
Max Characters Per Line |
11 |
Max Lines of Print |
3 |
Unit Of Measure |
Roll |
-
Product Description
LABELS, 1in.x0.375in., 500/RL, POLYESTER
Specifications
Specifications
Application |
Panel Marking |
Maximum Printable Area |
0.375 " H x 1.000 " W |
Brady Material Number |
B-473 |
Adhesive |
Yes |
Panel Application |
General Identification |
Label Width |
1 " |
Label Height |
0.375 " |
Max Characters Per Line |
24 |
Max Lines of Print |
3 |
Unit Of Measure |
Roll |
-
Item Number
PSPT-187-1-WT
Product Description
LABELS, 18-12AWG, WHT, 100 SLEEVES
Specifications
Specifications
Application |
Heat Shrink |
Brady Material Number |
B-342 |
Material Description |
Self-Extinguishing |
Adhesive |
No |
Panel Application |
Wire & Cable Marking |
Label Width |
1.015 " |
Label Height |
0.335 " |
Max Characters Per Line |
22 |
Max Lines of Print |
2 |
Unit Of Measure |
Roll |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved