The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Brush Fuses
-
10CT
Brush Fuses Fuses, CT Series
Product Description
FUSE, 10A, 660VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.34 " |
Body Length (in) |
2.16 " |
Mounting Centers (in) |
2.53 " |
-
63LET
Brush Fuses Fuses, LET Series
Product Description
FUSE, 63A, 240VAC, SEMI, FOOTED
Specifications
Specifications
Current Rating |
63 A |
Voltage (AC) |
240 VAC |
Voltage (DC) |
150 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length (in) |
1.03 " |
Mounting Centers (in) |
1.65 " |
-
NSD4
Brush Fuses Fuses, NSD Series
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
550 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length (in) |
1.36 " |
-
-
-
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved