The store will not work correctly when cookies are disabled.
-
K11A30U
Burndy Terminals, KA-U Series
Product Description
BOX LUG, AL, (2) 6AWG - 300MCM
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
300 kcmil |
Number of Holes |
1 |
Number of Conductors |
2 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YAV8CL
Burndy Terminals, YAV Series
Product Description
Ring Terminal, #8-10 Stud, 8AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
8 AWG |
Wire Size (AWG) |
8 AWG |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YAEV14
Burndy Terminals, YAEV Series
Product Description
Ring Terminal, #8-10 Stud, 20-14AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
18-14 AWG |
Volts |
300 V |
Insulation Material |
Nylon |
Color |
Blue |
Max Temp |
221 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YAV4CL2
Burndy Terminals, YAV Series
Product Description
Ring Terminal, 3/8in. Stud, 4AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
4 AWG |
Wire Size (AWG) |
4 AWG |
Stud Size |
3/8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YA26N
Burndy Terminals, YA Series
Product Description
2/0 CU 1-HOLE LONG NEMA
Specifications
Specifications
Terminal Type |
Barrel - Long |
Wire Size |
2/0 AWG |
Wire Size (AWG) |
2/0 AWG |
Volts |
600 V |
Color |
Black |
Stud Size |
1/2 " |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
YA6CL4BOX
Product Description
Ring Terminal, 3/8in. Stud, 5-6AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
6 AWG |
Wire Size (AWG) |
6 AWG |
Color |
Blue |
Stud Size |
3/8 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Ring Terminal, #4-6 Stud, 20-14AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
22-18 AWG |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BUSBAR 3/16in.X3/4in.X19 HOR
Specifications
Specifications
Number of Mounting Points |
8 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KA8C
Burndy Terminals, KA Series
Product Description
BOX LUG, CU, 14AWG SOL - 8AWG STRAND
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
8 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KA31U
Burndy Terminals, KA Series
Product Description
Box Lug, Al, 6AWG-350MCM, Stranded,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
350 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved