The store will not work correctly when cookies are disabled.
-
Product Description
FUSE, 500A, 500V, SEMI, BLADED
Specifications
Specifications
I2t Clearing Amps |
149 kA |
Current Rating |
500 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
2 " |
Body Length |
2.09 " |
Mounting Centers |
3.53 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 300A, 500V, Semi, Bladed
Specifications
Specifications
I2t Clearing Amps |
49.8 kA |
Current Rating |
300 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.09 " |
Mounting Centers |
3.44 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 125A, 500V, SEMI
Specifications
Specifications
I2t Clearing Amps |
3.5 kA |
Current Rating |
125 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.56 " |
Body Length |
1.84 " |
Mounting Centers |
2.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 350A, 500V, SEMI, BLADED
Specifications
Specifications
I2t Clearing Amps |
72.9 kA |
Current Rating |
350 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.09 " |
Mounting Centers |
3.44 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWH5-020A6F
Product Description
Buss, Semiconductor, 500V
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWH-.500A6F
Product Description
Fuse, 0.500A(1/2A), 500V, F, 6X32mm,
Specifications
Specifications
I2t Clearing Amps |
250 mA |
Current Rating |
0.5 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 150A, 500V, SEMI
Specifications
Specifications
I2t Clearing Amps |
4.6 kA |
Current Rating |
150 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.56 " |
Body Length |
1.84 " |
Mounting Centers |
2.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 225A, 500V, SEMI, BLADED
Specifications
Specifications
I2t Clearing Amps |
23.3 kA |
Current Rating |
225 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1.5 " |
Body Length |
2.09 " |
Mounting Centers |
3.44 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FWH-25A14F
Product Description
Fuse, 25A, 500V, Semi, 14X51mm
Specifications
Specifications
I2t Clearing Amps |
191 A |
Current Rating |
25 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.56 " |
-
Product Description
Fuse, 40A, 500V, Semi
Specifications
Specifications
I2t Clearing Amps |
320 A |
Current Rating |
40 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
50 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
0.81 " |
Body Length |
1.59 " |
Mounting Centers |
2.54 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
FWH
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved