The store will not work correctly when cookies are disabled.
-
KTK-5
Bussmann Fuses, KTK Series
Product Description
FUSE, 5A, 600V
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KTK-2
Bussmann Fuses, KTK Series
Product Description
FUSE, 2A, 600V
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KTK-15
Bussmann Fuses, KTK Series
Product Description
FUSE, 15A, 600VAC, UL CLASS CC, FAST
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.500A(1/2A), 600V
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KTK-25
Bussmann Fuses, KTK Series
Product Description
FUSE, 25A, 600V
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.250A(1/4A), 600V
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
-
Product Description
FUSE, 0.300A(3/10A), 600V
Specifications
Specifications
Current Rating |
0.3 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KTK-1-1/2
Product Description
FUSE, 1.500A(1-1/2A), 600V
Specifications
Specifications
Current Rating |
1.5 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
-
KTK-10
Bussmann Fuses, KTK Series
Product Description
Fuse, 10A, 600V, M, Fast Acting
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KTK-20
Bussmann Fuses, KTK Series
Product Description
FUSE, 20A, 600V
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KTK
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved