- Home
- Products
- C & H Technology
-
C070D-9.8KNS-100C & H Technology Semiconductor Clamps, C070D-KNS SeriesItem NumberC070D-9.8KNS-100MFG Item NumberC070D-9.8KNS-100SeriesC070D-KNSProduct DescriptionClamp, 70mm C-C, 56mm Puck, 9.8KN, 100mmSpecifications
Specifications Bolt Length 100 mm Clamping Force (kN) 9.8 Bolt Interaxys 70 mm Min Clamping Thickness 48 mm Max Clamping Thickness 60 mm Availability -
C070D-9.8KNS-120C & H Technology Semiconductor Clamps, C070D-KNS SeriesItem NumberC070D-9.8KNS-120MFG Item NumberC070D-9.8KNS-120SeriesC070D-KNSProduct DescriptionClamp, 70mm C-C, 56mm Puck, 9.8KN, 120mmSpecifications
Specifications Bolt Length 120 mm Clamping Force (kN) 9.8 Bolt Interaxys 70 mm Min Clamping Thickness 68 mm Max Clamping Thickness 80 mm Availability -
SBVR-M8C & H Technology Semiconductor Clamps, SBVR SeriesItem NumberSBVR-M8MFG Item NumberSBVR-M8SeriesSBVRProduct DescriptionBox Clamp, 8mm Top Stud, 42mm Puck,Specifications
Specifications Clamping Force (kN) 5/9.8 Bolt Interaxys 35.5 mm Availability -
CHE00310C & H Technology MiscellaneousItem NumberCHE00310MFG Item NumberCHE00310Product DescriptionHeat SinkAvailability
Shop By
Close
Shopping Options
Manufacturer
Product Series
Bolt Length
Clamp Style
Bolt Interaxys
Clamping Force (kN)
Min Clamping Thickness
Max Clamping Thickness
Puk Size