The store will not work correctly when cookies are disabled.
-
261534
Chromalox Heaters, UB Series
Product Description
UB-502 M115V 480V3P 5.000KW
Specifications
Specifications
Kilowatts |
5 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
36 A |
Control Volts |
115 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
-
150375
Chromalox Heaters, MB-2 Series
Product Description
MB-7A1J2P1 240/480V 1000W
Specifications
Specifications
Wattage |
1,000 W |
Phase |
1 |
Watt Density (W/In^2) |
30 |
-
106833
Chromalox Heaters, U-RAD-LT Series
Product Description
U-RAD-2LT 120V1P .800KW
Specifications
Specifications
Wattage |
800 W |
Voltage |
120 V |
Phase |
1 |
Sheath Diameter |
0.375 " |
-
275792
Chromalox Heaters, CIR Series
Product Description
Heater, Cartridge, 3/4in. Dia, 3-1/4in.
Specifications
Specifications
Wattage |
250 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
39 |
Max Temperature |
842 °F |
-
137998
Chromalox Heaters, C-HD Series
Product Description
C-706 240V 500W
Specifications
Specifications
Wattage |
500 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
28 |
Max Temperature |
600 °F |
-
281260
Chromalox Heaters, TRI Series
Product Description
TRI-6645 240V 2750W
Specifications
Specifications
Wattage |
2,750 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
30 |
Cross-Section Diameter |
0.475 " |
Terminal Type |
4 |
Max Bending Radius |
1.5 " |
Max Temperature |
1,600 °F |
-
140345
Chromalox Heaters, CIR Series
Product Description
CIR-5148 120V 750W
Specifications
Specifications
Wattage |
750 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
750 |
Max Temperature |
842 °F |
-
Product Description
Heat Transfer Cement, 5Gal
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved