The store will not work correctly when cookies are disabled.
-
Z420PA40C
CKE Metal Oxide Varistors, PA Series
MFG Item Number
Z420PA40C
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.000000001 pF |
Max Applied Voltage RMS |
420 V |
Max Applied Voltage DC |
560 VDC |
Min Varistor Peak Volts |
610 V |
Max Varistor Peak Volts |
690 V |
Energy (Joules) |
160 J |
Power Dissipation |
1 W |
Max Clamping Volts |
1,050 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z250PA40A
CKE Metal Oxide Varistors, PA Series
MFG Item Number
Z250PA40A
Product Description
VARISTOR 250VMA 330VMD 130WTM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000014 pF |
Max Applied Voltage RMS |
250 V |
Max Applied Voltage DC |
330 VDC |
Min Varistor Peak Volts |
354 V |
Max Varistor Peak Volts |
453 V |
Energy (Joules) |
130 J |
Power Dissipation |
1 W |
Max Clamping Volts |
675 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Varistor
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
250 V |
Max Applied Voltage DC |
330 VDC |
Min Varistor Peak Volts |
650 V |
Max Varistor Peak Volts |
40,000 V |
Energy (Joules) |
354 J |
Max Clamping Volts |
390 V |
Max Clamping Amps |
429 A |
Peak Current |
620 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Varistor 660VMA 850VMD 1250WTM
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
660 V |
Max Applied Voltage DC |
850 VDC |
Min Varistor Peak Volts |
1,250 V |
Max Varistor Peak Volts |
40,000 V |
Energy (Joules) |
940 J |
Max Clamping Volts |
1,050 V |
Max Clamping Amps |
1,160 A |
Peak Current |
1,740 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z480PA80C
CKE Metal Oxide Varistors, PA Series
MFG Item Number
Z480PA80C
Product Description
VARISTOR 480VMA 650VMD 180WTM
Specifications
Specifications
Typical Capacitance (pf) |
0.000000001 pF |
Max Applied Voltage RMS |
480 V |
Max Applied Voltage DC |
640 VDC |
Min Varistor Peak Volts |
670 V |
Max Varistor Peak Volts |
790 V |
Energy (Joules) |
180 J |
Power Dissipation |
1 W |
Max Clamping Volts |
1,160 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z320PA40A
CKE Metal Oxide Varistors, PA Series
MFG Item Number
Z320PA40A
Product Description
VARISTOR 320VMA 420VMD 160WTM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000011 pF |
Max Applied Voltage RMS |
320 V |
Max Applied Voltage DC |
420 VDC |
Min Varistor Peak Volts |
462 V |
Max Varistor Peak Volts |
565 V |
Energy (Joules) |
160 J |
Power Dissipation |
1 W |
Max Clamping Volts |
850 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z275PA40A
CKE Metal Oxide Varistors, PA Series
MFG Item Number
Z275PA40A
Product Description
VARISTOR 275VMA 369VMD 140WTM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000012 pF |
Max Applied Voltage RMS |
275 V |
Max Applied Voltage DC |
369 VDC |
Min Varistor Peak Volts |
389 V |
Max Varistor Peak Volts |
494 V |
Energy (Joules) |
140 J |
Power Dissipation |
1 W |
Max Clamping Volts |
740 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z33M821
CKE Metal Oxide Varistors, M Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.00000000216 pF |
Max Applied Voltage RMS |
510 V |
Max Applied Voltage DC |
670 VDC |
Min Varistor Peak Volts |
738 V |
Max Varistor Peak Volts |
902 V |
Energy (Joules) |
545 J |
Power Dissipation |
1.5 W |
Max Clamping Volts |
1,355 V |
Max Clamping Amps |
200 A |
Peak Current |
25,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z480PA80A
CKE Metal Oxide Varistors, PA Series
MFG Item Number
Z480PA80A
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.000000001 pF |
Max Applied Voltage RMS |
480 V |
Max Applied Voltage DC |
640 VDC |
Min Varistor Peak Volts |
670 V |
Max Varistor Peak Volts |
860 V |
Energy (Joules) |
180 J |
Power Dissipation |
1 W |
Max Clamping Volts |
1,280 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z510EH6
CKE Metal Oxide Varistors, EH Series
Product Description
VARISTOR 510VMA 675VMD 950WTM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000002 pF |
Max Applied Voltage RMS |
510 V |
Max Applied Voltage DC |
675 VDC |
Min Varistor Peak Volts |
950 V |
Max Varistor Peak Volts |
40,000 V |
Energy (Joules) |
735 J |
Max Clamping Volts |
820 V |
Max Clamping Amps |
910 A |
Peak Current |
1,250 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Electronic Components
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved