The store will not work correctly when cookies are disabled.
-
Product Description
Varistor 150VMA 200VMD 300WTM
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
150 V |
Max Applied Voltage DC |
200 VDC |
Min Varistor Peak Volts |
300 V |
Max Varistor Peak Volts |
32,000 V |
Energy (Joules) |
212 J |
Max Clamping Volts |
240 V |
Max Clamping Amps |
268 A |
Peak Current |
380 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
-
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
150 V |
Max Applied Voltage DC |
200 VDC |
Min Varistor Peak Volts |
400 V |
Max Varistor Peak Volts |
40,000 V |
Energy (Joules) |
212 J |
Max Clamping Volts |
240 V |
Max Clamping Amps |
268 A |
Peak Current |
375 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z150PA20A
CKE Metal Oxide Varistors, PA Series
MFG Item Number
Z150PA20A
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.000000002 pF |
Max Applied Voltage RMS |
150 V |
Max Applied Voltage DC |
200 VDC |
Min Varistor Peak Volts |
212 V |
Max Varistor Peak Volts |
284 V |
Energy (Joules) |
100 J |
Power Dissipation |
1 W |
Max Clamping Volts |
420 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
250 V |
Max Applied Voltage DC |
330 VDC |
Min Varistor Peak Volts |
330 V |
Max Varistor Peak Volts |
25,000 V |
Energy (Joules) |
354 J |
Max Clamping Volts |
390 V |
Max Clamping Amps |
429 A |
Peak Current |
635 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
-
Product Description
Varistor 250VMA 330VMD 370WTM
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
250 V |
Max Applied Voltage DC |
330 VDC |
Min Varistor Peak Volts |
370 V |
Max Varistor Peak Volts |
32,000 V |
Energy (Joules) |
354 J |
Max Clamping Volts |
390 V |
Max Clamping Amps |
429 A |
Peak Current |
630 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
-
Z250PA40C
CKE Metal Oxide Varistors, PA Series
MFG Item Number
Z250PA40C
Product Description
VARISTOR 250VMA 330VMD 130WTM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000014 pF |
Max Applied Voltage RMS |
250 V |
Max Applied Voltage DC |
330 VDC |
Min Varistor Peak Volts |
354 V |
Max Varistor Peak Volts |
413 V |
Energy (Joules) |
130 J |
Power Dissipation |
1 W |
Max Clamping Volts |
620 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
275 V |
Max Applied Voltage DC |
369 VDC |
Min Varistor Peak Volts |
360 V |
Max Varistor Peak Volts |
25,000 V |
Energy (Joules) |
389 J |
Max Clamping Volts |
430 V |
Max Clamping Amps |
473 A |
Peak Current |
690 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
-
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
275 V |
Max Applied Voltage DC |
369 VDC |
Min Varistor Peak Volts |
400 V |
Max Varistor Peak Volts |
32,000 V |
Energy (Joules) |
389 J |
Max Clamping Volts |
430 V |
Max Clamping Amps |
473 A |
Peak Current |
685 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
-
Z275PA40C
CKE Metal Oxide Varistors, PA Series
MFG Item Number
Z275PA40C
Product Description
VARISTOR 275VMA 369VMD 140WTM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000012 pF |
Max Applied Voltage RMS |
275 V |
Max Applied Voltage DC |
369 VDC |
Min Varistor Peak Volts |
389 V |
Max Varistor Peak Volts |
453 V |
Energy (Joules) |
140 J |
Power Dissipation |
1 W |
Max Clamping Volts |
680 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
320 V |
Max Applied Voltage DC |
420 VDC |
Min Varistor Peak Volts |
390 V |
Max Varistor Peak Volts |
25,000 V |
Energy (Joules) |
462 J |
Max Clamping Volts |
510 V |
Max Clamping Amps |
539 A |
Peak Current |
830 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved