Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 3623

Set Ascending Direction
  1. 468-480
    468-480
    Crompton Instruments Miscellaneous
    Item Number
    468-480
    MFG Item Number
    CI-468-480
    Product Description
    XFMR, POTENTIAL, LUGS, FOOT-MT,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 76SFT-601
    76SFT-601
    Crompton Instruments Current Transformers, Model 76 Series
    Item Number
    76SFT-601
    MFG Item Number
    CI-76SFT-601
    Series
    Model 76
    Product Description
    Current Transformer, 600:5, 10VA,
    Specifications
    Specifications
    ANSI Rated No
    Current Ratio 600:5
    Burden - Class 1 (VA) 10 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Foot Mounted
    Termination 8-32 Brass Studs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 2SFT-301
    2SFT-301
    Crompton Instruments Current Transformers, Model 2 Series
    Item Number
    2SFT-301
    MFG Item Number
    CI-2SFT-301
    Series
    Model 2
    Product Description
    Current Transformer, 300:5, 8VA,
    Specifications
    Specifications
    ANSI Rated No
    Current Ratio 300:5
    Burden - Class 1 (VA) 8 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Foot Mounted
    Termination 8-32 Brass Studs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 256-PLDU-PQBX-C7
    256-PLDU-PQBX-C7
    Crompton Instruments Miscellaneous
    Item Number
    256-PLDU-PQBX-C7
    MFG Item Number
    256-PLDU-PQBX-C7
    Product Description
    Synchro-Check Relay w/Dead Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 373-GFRW-SHC6-A1-SP
    373-GFRW-SHC6-A1-SP
    Crompton Instruments Miscellaneous
    Item Number
    373-GFRW-SHC6-A1-SP
    MFG Item Number
    373-GFRW-SHC6-A1-SP
    Product Description
    GROUND FAULT RELAY 60HZ 12-48VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. PTG5-2-110-123FF
    PTG5-2-110-123FF
    Crompton Instruments Transformers, PTG5-2-110 Series
    Item Number
    PTG5-2-110-123FF
    MFG Item Number
    CI-PTG5-2-110-123FF
    Series
    PTG5-2-110
    Product Description
    XFMR, Voltage
    Specifications
    Specifications
    Voltage Rating 12,000/120
    Frequency 60 Hz
    Input VAC (Primary) 12,000 VAC
    Output VAC (Secondary) 120 VAC
    Insulation Level VAC 15.5 kVAC
    Mounting Floor Mount
    Termination Screw Terminals
    Phase 1
    Increase
    Decrease
    Availability
  7. 2RL-201
    2RL-201
    Crompton Instruments Current Transformers, 2 Series
    Item Number
    2RL-201
    MFG Item Number
    CI-2RL-201
    Series
    2
    Product Description
    XFMR, CURRENT, 200:5, 4.0VA, 1.05in.,
    Specifications
    Specifications
    ANSI Rated Yes
    Current Ratio 200:5
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. FN-500-100
    FN-500-100
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-500-100
    MFG Item Number
    CI-FN500100
    Series
    FN
    Product Description
    Shunt, 500A, 100mV
    Specifications
    Specifications
    Output (mV) 100 mVDC
    Amperes 500 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 013-41SA-PNAN-AN-B3
    013-41SA-PNAN-AN-B3
    Crompton Instruments Panel Meters & Gauges, Saxon Series
    Item Number
    013-41SA-PNAN-AN-B3
    MFG Item Number
    013-41SA-PNAN-AN-B3
    Series
    Saxon
    Product Description
    Panel Meter, 55-65Hz, 3.5in., 120VAC
    Specifications
    Specifications
    Nominal Size 3.5 "
    Scale 55-65
    Input Signal 120 VAC
    Accuracy 2 %
    Operating Temperature -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 016-156A-PNZH-C6-FS
    016-156A-PNZH-C6-FS
    Crompton Instruments Timers
    Item Number
    016-156A-PNZH-C6-FS
    MFG Item Number
    016-156A-PNZH-C6-FS
    Product Description
    Panel Meter, Elapsed Time, 3.5in.,