The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Crompton Instruments
-
MFG Item Number
CI-TM1000100
Product Description
Shunt, 1000A, 100mV, Lightweight
-
5SFT-501
Crompton Instruments Current Transformers, Model 5 Series
MFG Item Number
CI-5SFT-501
Product Description
Current Transformer, 500:5, 20VA,
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
500:5 |
Burden - Class 1 (VA) |
20 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CI-TM100050
Product Description
Shunt, 1000A, 50mV, Lightweight
Specifications
Specifications
Output (mV) |
50 mVDC |
Amperes |
1,000 A |
-
5SFT-301
Crompton Instruments Current Transformers, Model 5 Series
MFG Item Number
CI-5SFT-301
Product Description
Current Transformer, 300:5, 12.5VA,
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
300:5 |
Burden - Class 1 (VA) |
12.5 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
012-75AA-LSRX-C6-B2
MFG Item Number
012-75AA-LSRX-C6-B2
Product Description
Panel Meter, 0-300AAC, 2.5in., 5AAC
Specifications
Specifications
Nominal Size |
2.5 " |
Scale |
0-300 |
Input Signal |
5 A AC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TM-30-50
Crompton Instruments Shunts, TM Series
MFG Item Number
CI-TM3050
Product Description
Shunt, 30A, 50mV, Lightweight
Specifications
Specifications
Output (mV) |
50 mVDC |
Amperes |
30 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2VT469-480
Product Description
XFMR, POTENTIAL, LUGS, FOOT-MT,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
013-41SA-PNAJ-AJ-B3
MFG Item Number
013-41SA-PNAJ-AJ-B3
Product Description
Panel Meter, 45-65Hz, 3.5in., 120VAC
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
45-65 |
Input Signal |
120 VAC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
013-75AA-MTMT-C7-B3
MFG Item Number
013-75AA-MTMT-C7-B3
Product Description
Panel Meter, 0-10AAC, 3.5in., Self-
Specifications
Specifications
Nominal Size |
3.5 " |
Scale |
0-10 |
Input Signal |
10 A AC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FN-15-100
Crompton Instruments Shunts, FN Series
MFG Item Number
CI-FN15100
Product Description
Shunt, 15A, 100mV
Specifications
Specifications
Output (mV) |
100 mVDC |
Amperes |
15 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved