The store will not work correctly when cookies are disabled.
-
PL4150
Daito Fuses, P3-PL3-P4-PL4 Series
Product Description
FUSE, 15A, 250VAC/DC
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
15 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
1 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LM50C
Daito Fuses, LM Series
Product Description
Fuse, 5A, Clear Cover
Specifications
Specifications
Voltage (AC) |
48 VAC |
Current Rating |
5 A |
Voltage (DC) |
48 VDC |
Interrupt Rating |
50 kA @ 48 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
10 mm |
Body Length (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP50
Daito Fuses, MP Series
Product Description
Fuse, 5A, 125VAC, JAPANESE TYPE PLUG
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
5 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP32
Daito Fuses, MP Series
Product Description
FUSE 3.2A 125VAC, JAPANESE TYPE PLUG
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
3.2 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HP50
Daito Fuses, HP Series
Product Description
FUSE, 5A, 250V
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
30.3 mm |
Body Length (mm) |
30.3 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP05
Daito Fuses, MP Series
Product Description
FUSE, 0.5A, 125V, DARK GREEN
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
0.5 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DM10
Daito Fuses, DM Series
Product Description
FUSE, 1A, 125VAC, RADIAL 2.5mm C-C
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
1 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
50 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
8 mm |
Body Length (mm) |
8 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DM20
Daito Fuses, DM Series
Product Description
FUSE, 2A, 125VAC, RADIAL 2.5mm C-C
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
2 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
50 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
8 mm |
Body Length (mm) |
8 mm |
-
LM40
Daito Fuses, LM Series
Product Description
FUSE 4A 48 VOLTS AC/DC NORMAL BLOW
Specifications
Specifications
Voltage (AC) |
48 VAC |
Current Rating |
4 A |
Voltage (DC) |
48 VDC |
Interrupt Rating |
50 kA @ 48 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
10 mm |
Body Length (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LM16
Daito Fuses, LM Series
Product Description
FUSE 1.6A 48 VOLTS AC/DC NORMAL BLOW
Specifications
Specifications
Voltage (AC) |
48 VAC |
Current Rating |
1.6 A |
Voltage (DC) |
48 VDC |
Interrupt Rating |
50 kA @ 48 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
10 mm |
Body Length (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved