The store will not work correctly when cookies are disabled.
-
LM20
Daito Fuses, LM Series
Product Description
Fuse, Black
Specifications
Specifications
Voltage (AC) |
48 VAC |
Current Rating |
2 A |
Voltage (DC) |
48 VDC |
Interrupt Rating |
50 kA @ 48 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
10 mm |
Body Length (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P450
Daito Fuses, P3-PL3-P4-PL4 Series
Product Description
Fuse, 5A, 220VAC/250VDC, Japanese
Specifications
Specifications
Voltage (AC) |
220 VAC |
Current Rating |
5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
2.5 kA @ 220 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GP50
Daito Fuses, GP Series
Product Description
FUSE, 5A, 250V
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HM50
Daito Fuses, HM Series
Product Description
Fuse, 5A, 250VAC, Radial, 5mm C-C
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
10 mm |
Body Length (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P405
Daito Fuses, P3-PL3-P4-PL4 Series
Product Description
FUSE, 0.5A, 220VAC/250VDC
Specifications
Specifications
Voltage (AC) |
220 VAC |
Current Rating |
0.5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
2.5 kA @ 220 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PL4100
Daito Fuses, P3-PL3-P4-PL4 Series
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
10 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
2.5 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LM05
Daito Fuses, LM Series
Specifications
Specifications
Voltage (AC) |
48 VAC |
Current Rating |
0.5 A |
Voltage (DC) |
48 VDC |
Interrupt Rating |
50 kA @ 48 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
10 mm |
Body Length (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MP032
Daito Fuses, MP Series
Product Description
FUSE, 0.32A, 125V, DARK GREEN
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
0.32 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DM32
Daito Fuses, DM Series
Product Description
FUSE, 3.2A00A, 125VAC, RADIAL, 2.5mm
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
3.2 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
50 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
8 mm |
Body Length (mm) |
8 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GP20
Daito Fuses, GP Series
Product Description
FUSE, 2A, 250V, RECT BODY
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
2 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved