The store will not work correctly when cookies are disabled.
-
MP63
Daito Fuses, MP Series
Product Description
FUSE, 6.3A, 125V, DARK GREEN
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
6.3 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P413
Daito Fuses, P3-PL3-P4-PL4 Series
Product Description
FUSE, 1.3A, 220VAC/250VDC
Specifications
Specifications
Voltage (AC) |
220 VAC |
Current Rating |
1.3 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
2.5 kA @ 220 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P430L
Daito Fuses, P4L-PL4L Series
Product Description
FUSE, 3A, 125V
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
3 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P435H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
3.5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P450L
Daito Fuses, P4L-PL4L Series
Product Description
FUSE, 5A, 125VAC/DC
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
5 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P475H
Daito Fuses, P4H Series
Product Description
Fuse, 7.5A, 125VAC, Japanese
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
7.5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SDP32
Daito Fuses, SDP Series
Product Description
FUSE, 3.2A, 125V, DARK GREEN
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
3.2 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SDP50
Daito Fuses, SDP Series
Product Description
FUSE, 5A, 125V
Specifications
Specifications
Voltage (AC) |
125 VAC |
Current Rating |
5 A |
Voltage (DC) |
125 VDC |
Interrupt Rating |
100 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
17.2 mm |
Body Length (mm) |
17.2 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HP70K
Daito Miscellaneous
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LM16C
Daito Miscellaneous
Product Description
Fuse, 1.6A, Clear
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved