The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Danaher Controls
-
109888-0001
Danaher Controls Inductive Proximity, MOTION DETECTORS Series
MFG Item Number
109888-0001
Product Description
Motion Detector/Speed Sensor,
Specifications
Specifications
Diameter |
30 mm |
Range |
8 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
20-264 VAC/VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Max Load Current |
0.35 A |
Max Leakage Current |
1.5 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HS35R060071C0
MFG Item Number
HS35R060071C0
Product Description
ENCODER, HS35R
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HD25310240650
MFG Item Number
HD25310240650
Product Description
Encoder
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Single Ended |
Bolt Circle |
1.88 " |
Input Voltage |
5-15 VDC |
Output Type |
Differential |
Output Voltage |
5-15 VDC |
Electrical Output Type |
Line Driver |
Termination |
10 Pin Connector |
LED Output Indicator |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Heavy |
Bearings |
Yes |
Operating Temperature |
-40-100 °C |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
112860-0060
Product Description
Encoder
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M050837
Danaher Controls Miscellaneous
Product Description
Encoder
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
30E2CA12002
Product Description
Relay, DPDT, 10A, 120VAC Coil,
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
Round Pin |
Enclosure |
Plastic |
Status Indicator |
No |
Contact Material |
Silver |
Nominal Coil Voltage |
120 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Hazardous Rated |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
114448-0010
Product Description
Encoder
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AI25001412721
MFG Item Number
AI25001412721
Product Description
G0575037
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Encoder
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MKE93.0
Danaher Controls Miscellaneous
Product Description
Encoder
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved