Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. 003N3810
    003N3810
    Danfoss Electronics HVAC Valves, WVFX Series
    Item Number
    003N3810
    MFG Item Number
    003N3810
    Series
    WVFX
    Product Description
    Water Valve, WVFX20 - 3?8in NPT,
    Specifications
    Specifications
    Min Opening Point 218 psi
    Max Opening Point 420 psi
    Application Fresh Water, Neutral Brine
    Body Material Brass
    Internal Material Brass
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
  2. 034L0144
    034L0144
    Danfoss Electronics HVAC Valves, KVC Series
    Item Number
    034L0144
    MFG Item Number
    034L0144
    Series
    KVC
    Product Description
    Hot Gas Bypass Valve, KVC 22
    Specifications
    Specifications
    Capacity 21 kW
    Max Operating Pressure 406 psi
    Regulating Pressure 29 psi
    Fast Fill No
    Increase
    Decrease
    Availability
  3. 120U3098
    120U3098
    Danfoss Electronics HVAC Compressors
    Item Number
    120U3098
    MFG Item Number
    120U3098
    Product Description
    Scroll Compressor, HLP075T2LC6
    Specifications
    Specifications
    Application Air Conditioning
    Refrigerant R407C
    Voltage 208-230 V
    Nominal Voltage 208-230 V
    Current (MCC) 35 A
    Phase 3
    Motor RPM 3,500 RPM
    Color Black
    Increase
    Decrease
    Availability
  4. 135N1756
    135N1756
    Danfoss Electronics Miscellaneous
    Item Number
    135N1756
    MFG Item Number
    135N1756
    Product Description
    DRIVE AC 1HP 480V
    Increase
    Decrease
    Availability
  5. 175G3061
    175G3061
    Danfoss Electronics Miscellaneous
    Item Number
    175G3061
    MFG Item Number
    175G3061
    Product Description
    Keypad Only, IP54, For MCD201,
    Increase
    Decrease
    Availability
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved