The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Danfoss Electronics
-
131B7376
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 208V, 5 HP, Chassis
Specifications
Specifications
Input Phase |
3 |
Amps (Variable Torque Rating) |
18.4 A |
Amps (Constant Torque Rating) |
16.7 A |
Input Range Voltage (AC) |
200-240 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
5 hp |
Height |
12 " |
Width |
4.6 " |
Depth |
7.2 " |
Frame Size |
A3 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
176F8558
Danfoss Electronics Miscellaneous
Product Description
RECTIFIER SCR 500AMP 1600V E FRAME 3
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
014L0181
Danfoss Electronics Sight Glasses
Product Description
Sight Glass, SGP 6S N
Specifications
Specifications
Connection Type |
Solder |
Indicator |
Moisture Indicator |
Composition |
Metallic |
Body Material |
Brass |
Max Temperature |
175 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
060-008666
Product Description
Cover for KP Single
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
060-5250
Danfoss Electronics Pressure Switches
Product Description
Pressure Switch, KPU 15B - 36in Cap,
Specifications
Specifications
Port Connection |
1/4 Flare Nut Female |
Pressure Range |
3-465 psi |
Contact Type |
SPST |
Type of Circuit |
NONC |
Ambient Temperature |
-40-122 °F |
Seal |
Yes |
Enclosure Rating |
IP30 |
Current Rating |
24 A |
Process Connection |
Flare Nut |
Electrical Connection |
Hole |
Number of Setpoints |
1 |
Pressure Range Hg(mBar) |
6-947 |
Power Supply |
12 W |
Output |
Pressure Switch |
Pressure Range psia(Bar) |
3-465 |
Pressure Range psig(Bar) |
3-465 |
Absolute Proof Pressure |
510 psi |
Gauge Proof Pressure |
510 psi |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
077B0033
Danfoss Electronics Thermostats, 077B Series
Product Description
Mechanical Thermostat, 077B -
Specifications
Specifications
Phase |
1 |
Current |
36 A |
Temperature Range |
-24.5-2.5 °F |
Operating Temperature |
32 °F |
Reverse Acting |
No |
Knob Cover |
No |
Pilot Light |
No |
Watertight |
No |
Water-Resistant |
No |
Explosion Proof |
No |
General Purpose |
Yes |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
067L5955
Danfoss Electronics HVAC Valves, TR6 Series
Product Description
Thermal Expansion Valve, TR6 - 1
Specifications
Specifications
Capacity (cV) |
14.27 |
Operating Temperature |
15-60 °F |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131B4215
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 5 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
9 A |
Amps (Constant Torque Rating) |
8.2 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
5 hp |
Height |
12 " |
Width |
3.2 " |
Depth |
7.2 " |
Frame Size |
A2 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MTZ125-4VI
Danfoss Electronics HVAC Compressors, MTZ Series
MFG Item Number
MTZ125-4VI
Product Description
Reciprocating Compressor,
Specifications
Specifications
Application |
Air Conditioning, Refrigeration MT |
Voltage |
460 V |
Nominal Voltage |
460 V |
Current (MCC) |
27 A |
Phase |
3 |
Relief Valve |
Yes |
Motor RPM |
3,500 RPM |
IP Rating |
IP54 |
Color |
Blue |
Availability
Obsolete Item No Longer Available
-
018F4115
Danfoss Electronics Valves - Hydraulic & Pneumatic
Product Description
Solenoid Valve Coil, BX120CS -
Specifications
Specifications
Housing Material |
PA 6 GF |
Supply Voltage |
120 VAC |
Power Consumption |
16 W |
Operating Temperature |
-40-120 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved